Skip Content

 
High Visibility Rain Pants close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

High Visibility Rain Pants

Technical Specs

  • Item Hi-Visibility Rain Pants 
  • Color Black/Hi-Visibility Yellow 
  • Material Nylon, DuPont(TM) Teflon(R) fabric protector 
  • Closure Type Elastic Waistband 
  • Seam Style Sealed 
  • Resists Water, Grease, Stains 
  • Includes Reflective Striping, Snap Closure At Calf 
  • ANSI Class 107-2010 Class E 
Size
Please Select
Fits Waist Size
Please Select
Inseam
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
13 Products
Compare /
Item #
Mfr.
Model #
Size
Fits Waist Size
Inseam
Price
Qty
Please use Qty box to add item(s) to cart.
UHV452P-XXL-30
2XL
40 to 42"
30"

$81.45 / each

Enter location to check availability
Catalog Page #  NA

Price $81.45 / each

Technical Specs

  • Item Hi-Visibility Rain Pants
  • Color Black/Hi-Visibility Yellow
  • Size 2XL
  • Fits Waist Size 40 to 42"
  • Inseam 30"
  • Material Nylon, DuPont(TM) Teflon(R) fabric protector
  • Closure Type Elastic Waistband
  • Seam Style Sealed
  • Resists Water, Grease, Stains
  • Includes Reflective Striping, Snap Closure At Calf
  • ANSI Class 107-2010 Class E
UHV452P-XXL-32
2XL
40 to 42"
32"

$81.45 / each

Enter location to check availability
Catalog Page #  NA

Price $81.45 / each

Technical Specs

  • Item Hi-Visibility Rain Pants
  • Color Black/Hi-Visibility Yellow
  • Size 2XL
  • Fits Waist Size 40 to 42"
  • Inseam 32"
  • Material Nylon, DuPont(TM) Teflon(R) fabric protector
  • Closure Type Elastic Waistband
  • Seam Style Sealed
  • Resists Water, Grease, Stains
  • Includes Reflective Striping, Snap Closure At Calf
  • ANSI Class 107-2010 Class E
UHV452PX-3XL-30
3XL
44 to 46"
30"

$81.45 / each

Enter location to check availability
Catalog Page #  NA

Price $81.45 / each

Technical Specs

  • Item Hi-Visibility Rain Pants
  • Color Black/Hi-Visibility Yellow
  • Size 3XL
  • Fits Waist Size 44 to 46"
  • Inseam 30"
  • Material Nylon, DuPont(TM) Teflon(R) fabric protector
  • Closure Type Elastic Waistband
  • Seam Style Sealed
  • Resists Water, Grease, Stains
  • Includes Reflective Striping, Snap Closure At Calf
  • ANSI Class 107-2010 Class E
UHV452PX-3XL-32
3XL
44 to 46"
32"

$81.45 / each

Enter location to check availability
Catalog Page #  NA

Price $81.45 / each

Technical Specs

  • Item Hi-Visibility Rain Pants
  • Color Black/Hi-Visibility Yellow
  • Size 3XL
  • Fits Waist Size 44 to 46"
  • Inseam 32"
  • Material Nylon, DuPont(TM) Teflon(R) fabric protector
  • Closure Type Elastic Waistband
  • Seam Style Sealed
  • Resists Water, Grease, Stains
  • Includes Reflective Striping, Snap Closure At Calf
  • ANSI Class 107-2010 Class E
UHV452PX-4XL-30
4XL
48 to 50"
30"

$81.45 / each

Enter location to check availability
Catalog Page #  NA

Price $81.45 / each

Technical Specs

  • Item Hi-Visibility Rain Pants
  • Color Black/Hi-Visibility Yellow
  • Size 4XL
  • Fits Waist Size 48 to 50"
  • Inseam 30"
  • Material Nylon, DuPont(TM) Teflon(R) fabric protector
  • Closure Type Elastic Waistband
  • Seam Style Sealed
  • Resists Water, Grease, Stains
  • Includes Reflective Striping, Snap Closure At Calf
  • ANSI Class 107-2010 Class E
UHV452PX-4XL-32
4XL
48 to 50"
32"

$81.45 / each

Enter location to check availability
Catalog Page #  NA

Price $81.45 / each

Technical Specs

  • Item Hi-Visibility Rain Pants
  • Color Black/Hi-Visibility Yellow
  • Size 4XL
  • Fits Waist Size 48 to 50"
  • Inseam 32"
  • Material Nylon, DuPont(TM) Teflon(R) fabric protector
  • Closure Type Elastic Waistband
  • Seam Style Sealed
  • Resists Water, Grease, Stains
  • Includes Reflective Striping, Snap Closure At Calf
  • ANSI Class 107-2010 Class E
UHV452PX-5XL-30
5XL
52 to 54"
30"

$81.45 / each

Enter location to check availability
Catalog Page #  NA

Price $81.45 / each

Technical Specs

  • Item Hi-Visibility Rain Pants
  • Color Black/Hi-Visibility Yellow
  • Size 5XL
  • Fits Waist Size 52 to 54"
  • Inseam 30"
  • Material Nylon, DuPont(TM) Teflon(R) fabric protector
  • Closure Type Elastic Waistband
  • Seam Style Sealed
  • Resists Water, Grease, Stains
  • Includes Reflective Striping, Snap Closure At Calf
  • ANSI Class 107-2010 Class E
UHV452PX-5XL-32
5XL
52 to 54"
32"

$81.45 / each

Enter location to check availability
Catalog Page #  NA

Price $81.45 / each

Technical Specs

  • Item Hi-Visibility Rain Pants
  • Color Black/Hi-Visibility Yellow
  • Size 5XL
  • Fits Waist Size 52 to 54"
  • Inseam 32"
  • Material Nylon, DuPont(TM) Teflon(R) fabric protector
  • Closure Type Elastic Waistband
  • Seam Style Sealed
  • Resists Water, Grease, Stains
  • Includes Reflective Striping, Snap Closure At Calf
  • ANSI Class 107-2010 Class E
UHV452P-L-30
L
32 to 34"
30"

$81.45 / each

Enter location to check availability
Catalog Page #  NA

Price $81.45 / each

Technical Specs

  • Item Hi-Visibility Rain Pants
  • Color Black/Hi-Visibility Yellow
  • Size L
  • Fits Waist Size 32 to 34"
  • Inseam 30"
  • Material Nylon, DuPont(TM) Teflon(R) fabric protector
  • Closure Type Elastic Waistband
  • Seam Style Sealed
  • Resists Water, Grease, Stains
  • Includes Reflective Striping, Snap Closure At Calf
  • ANSI Class 107-2010 Class E
UHV452P-L-32
L
32 to 34"
32"

$81.45 / each

Enter location to check availability
Catalog Page #  NA

Price $81.45 / each

Technical Specs

  • Item Hi-Visibility Rain Pants
  • Color Black/Hi-Visibility Yellow
  • Size L
  • Fits Waist Size 32 to 34"
  • Inseam 32"
  • Material Nylon, DuPont(TM) Teflon(R) fabric protector
  • Closure Type Elastic Waistband
  • Seam Style Sealed
  • Resists Water, Grease, Stains
  • Includes Reflective Striping, Snap Closure At Calf
  • ANSI Class 107-2010 Class E
UHV452P-M-28
M
28 to 30"
28"

$81.45 / each

Enter location to check availability
Catalog Page #  NA

Price $81.45 / each

Technical Specs

  • Item Hi-Visibility Rain Pants
  • Color Black/Hi-Visibility Yellow
  • Size M
  • Fits Waist Size 28 to 30"
  • Inseam 28"
  • Material Nylon, DuPont(TM) Teflon(R) fabric protector
  • Closure Type Elastic Waistband
  • Seam Style Sealed
  • Resists Water, Grease, Stains
  • Includes Reflective Striping, Snap Closure At Calf
  • ANSI Class 107-2010 Class E
UHV452P-XL-30
XL
36 to 38"
30"

$81.45 / each

Enter location to check availability
Catalog Page #  NA

Price $81.45 / each

Technical Specs

  • Item Hi-Visibility Rain Pants
  • Color Black/Hi-Visibility Yellow
  • Size XL
  • Fits Waist Size 36 to 38"
  • Inseam 30"
  • Material Nylon, DuPont(TM) Teflon(R) fabric protector
  • Closure Type Elastic Waistband
  • Seam Style Sealed
  • Resists Water, Grease, Stains
  • Includes Reflective Striping, Snap Closure At Calf
  • ANSI Class 107-2010 Class E
UHV452P-XL-32
XL
36 to 38"
32"

$81.45 / each

Enter location to check availability
Catalog Page #  NA

Price $81.45 / each

Technical Specs

  • Item Hi-Visibility Rain Pants
  • Color Black/Hi-Visibility Yellow
  • Size XL
  • Fits Waist Size 36 to 38"
  • Inseam 32"
  • Material Nylon, DuPont(TM) Teflon(R) fabric protector
  • Closure Type Elastic Waistband
  • Seam Style Sealed
  • Resists Water, Grease, Stains
  • Includes Reflective Striping, Snap Closure At Calf
  • ANSI Class 107-2010 Class E
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More