Skip Content

Torque Screwdriver Kit,Adj,1/4 Dr,24 PC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Torque Screwdriver Kit, Adj, 1/4 Dr, 24 PC

Price $727.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4RZP7
  • Mfr. Model # KT-30
  • UNSPSC # 27111701
  • Catalog Page # 1103
  • Shipping Weight 1.45 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTorque Screwdriver Kit
  • TypeAdjustable
  • Drive Size (In.)1/4
  • Primary Scale Range6 to 30 in.-lb.
  • Primary Scale Increments1 in.-lb.
  • Overall Length (In.)8-1/2
  • RotationCW
  • Accuracy+/-6% of Torque Reading @ 20% Of Full Scale
  • Reset TypeClick-Over
  • Min. Number of Cycles5000
  • Housing MaterialAluminum
  • Grip TypeKnurled
  • Meets/ExceedsASME Standard B107.14M
  • Calibration CertificateYes
  • IncludesTS-30 Adjustable Torque Screwdriver 1/4" Female Hex; Torque Screwdriver Blade .100; Hex Socket 7/64"; Hex Key .035; Screwdriver Hex Bits .050, 1/16", 5/64", 3/32", 1/8", and 5/32"; Screwdriver Bits .140, .185, .216 and .248; Phillips Torque Screwdriver Bits 0, 1; 1/4" Drive Adapter; Mini Torque Bit Holder; 1/4" Drive Reg Sockets 1/8", 3/16", 1/4" and 5/16"; Carrying Case; Insert
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Torque Screwdrivers
All meet or exceed ASME B107.14M.
Utica

• Calibrated to ±6% of torque reading


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.