Skip Content

 
General Purpose Motor, Totally Enclosed Fan-Cooled close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

General Purpose Motor, Totally Enclosed Fan-Cooled


Technical Specs

  • ItemGeneral Purpose Motor 
  • Motor Design3-Phase 
  • Motor Enclosure DesignTotally Enclosed Fan-Cooled 
  • Voltage208-230/460 
  • Motor Thermal ProtectionNone 
HP
Please Select
RPM Range
Please Select
Nameplate RPM
Please Select
Frame
Please Select
Motor Mounting Type
Please Select
Full Load Amps
Please Select
Shaft Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Shop Items By
Select items to compareView Compare
116 Products
Compare /
Product #
Mfr.
Model #
HP
RPM Range
Nameplate RPM
Frame
Motor Mounting Type
Full Load Amps
Shaft Length
Price
Qty
Please use Qty box to add item(s) to cart.
U1P3D
1
1101-1200
1200
145T
Rigid Base
3.6-3.5/1.8
2-1/4"

$657.00 / each

Enter location to check availability
General Purpose Motor1 HP3-Phase,1200 Nameplate RPM,Voltage 208-230/460,Frame 145T
Catalog Page #  22 

Price $657.00 / each

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignTotally Enclosed Fan-Cooled
  • HP1
  • RPM Range1101-1200
  • Nameplate RPM1200
  • Voltage208-230/460
  • Frame145T
  • Motor Mounting TypeRigid Base
  • Motor Thermal ProtectionNone
  • Full Load Amps3.6-3.5/1.8
  • Shaft Length2-1/4"
U1P3DC
1
1101-1200
1200
145TC
Face/Base
3.6-3.5/1.8
2-1/4"

$744.50 / each

Enter location to check availability
General Purpose Motor1 HP3-Phase,1200 Nameplate RPM,Voltage 208-230/460,Frame 145TC
Catalog Page #  22 

Price $744.50 / each

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignTotally Enclosed Fan-Cooled
  • HP1
  • RPM Range1101-1200
  • Nameplate RPM1200
  • Voltage208-230/460
  • Frame145TC
  • Motor Mounting TypeFace/Base
  • Motor Thermal ProtectionNone
  • Full Load Amps3.6-3.5/1.8
  • Shaft Length2-1/4"
U1P2D
1
1701-1800
1800
143T
Rigid Base
3.1-3/1.5
2-1/4"

$475.25 / each

Enter location to check availability
General Purpose Motor1 HP3-Phase,1800 Nameplate RPM,Voltage 208-230/460,Frame 143T
Catalog Page #  22 

Price $475.25 / each

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignTotally Enclosed Fan-Cooled
  • HP1
  • RPM Range1701-1800
  • Nameplate RPM1800
  • Voltage208-230/460
  • Frame143T
  • Motor Mounting TypeRigid Base
  • Motor Thermal ProtectionNone
  • Full Load Amps3.1-3/1.5
  • Shaft Length2-1/4"
U1E2DCR
1
1701-1800
1800
143TC
Face
3.1-3.0/1.5
2-1/4"

$440.75 / each

Enter location to check availability
General Purpose Motor1 HP3-Phase,1800 Nameplate RPM,Voltage 208-230/460,Frame 143TC
Catalog Page #  22 

Price $440.75 / each

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignTotally Enclosed Fan-Cooled
  • HP1
  • RPM Range1701-1800
  • Nameplate RPM1800
  • Voltage208-230/460
  • Frame143TC
  • Motor Mounting TypeFace
  • Motor Thermal ProtectionNone
  • Full Load Amps3.1-3.0/1.5
  • Shaft Length2-1/4"
U1P2DC
1
1701-1800
1800
143TC
Face/Base
3.1-3/1.5
2-1/4"

$565.50 / each

Enter location to check availability
General Purpose Motor1 HP3-Phase,1800 Nameplate RPM,Voltage 208-230/460,Frame 143TC
Catalog Page #  22 

Price $565.50 / each

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignTotally Enclosed Fan-Cooled
  • HP1
  • RPM Range1701-1800
  • Nameplate RPM1800
  • Voltage208-230/460
  • Frame143TC
  • Motor Mounting TypeFace/Base
  • Motor Thermal ProtectionNone
  • Full Load Amps3.1-3/1.5
  • Shaft Length2-1/4"
U32P3DCR
1-1/2
1101-1200
1175
182TC
Face
4.8-4.7/2.3
2-5/8"

$835.50 / each

Enter location to check availability
General Purpose Motor1-1/2 HP3-Phase,1175 Nameplate RPM,Voltage 208-230/460,Frame 182TC
Catalog Page #  22 

Price $835.50 / each

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignTotally Enclosed Fan-Cooled
  • HP1-1/2
  • RPM Range1101-1200
  • Nameplate RPM1175
  • Voltage208-230/460
  • Frame182TC
  • Motor Mounting TypeFace
  • Motor Thermal ProtectionNone
  • Full Load Amps4.8-4.7/2.3
  • Shaft Length2-5/8"
U32P3D
1-1/2
1101-1200
1200
182T
Rigid Base
4.8-4.7/2.3
2-3/4"

$817.50 / each

Enter location to check availability
General Purpose Motor1-1/2 HP3-Phase,1200 Nameplate RPM,Voltage 208-230/460,Frame 182T
Catalog Page #  22 

Price $817.50 / each

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignTotally Enclosed Fan-Cooled
  • HP1-1/2
  • RPM Range1101-1200
  • Nameplate RPM1200
  • Voltage208-230/460
  • Frame182T
  • Motor Mounting TypeRigid Base
  • Motor Thermal ProtectionNone
  • Full Load Amps4.8-4.7/2.3
  • Shaft Length2-3/4"
U32P3DC
1-1/2
1101-1200
1200
182TC
Face/Base
4.8-4.7/2.3
2-3/4"

$921.50 / each

Enter location to check availability
General Purpose Motor1-1/2 HP3-Phase,1200 Nameplate RPM,Voltage 208-230/460,Frame 182TC
Catalog Page #  22 

Price $921.50 / each

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignTotally Enclosed Fan-Cooled
  • HP1-1/2
  • RPM Range1101-1200
  • Nameplate RPM1200
  • Voltage208-230/460
  • Frame182TC
  • Motor Mounting TypeFace/Base
  • Motor Thermal ProtectionNone
  • Full Load Amps4.8-4.7/2.3
  • Shaft Length2-3/4"
U32E2DCR
1-1/2
1701-1800
1800
143TC
Face
4.6-4.3/2.2
2-1/4"

$448.50 / each

Enter location to check availability
General Purpose Motor1-1/2 HP3-Phase,1800 Nameplate RPM,Voltage 208-230/460,Frame 143TC
Catalog Page #  22 

Price $448.50 / each

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignTotally Enclosed Fan-Cooled
  • HP1-1/2
  • RPM Range1701-1800
  • Nameplate RPM1800
  • Voltage208-230/460
  • Frame143TC
  • Motor Mounting TypeFace
  • Motor Thermal ProtectionNone
  • Full Load Amps4.6-4.3/2.2
  • Shaft Length2-1/4"
U32P2D
1-1/2
1701-1800
1800
145T
Rigid Base
4.5-4.3/2.1
2-1/4"

$508.00 / each

Enter location to check availability
General Purpose Motor1-1/2 HP3-Phase,1800 Nameplate RPM,Voltage 208-230/460,Frame 145T
Catalog Page #  22 

Price $508.00 / each

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignTotally Enclosed Fan-Cooled
  • HP1-1/2
  • RPM Range1701-1800
  • Nameplate RPM1800
  • Voltage208-230/460
  • Frame145T
  • Motor Mounting TypeRigid Base
  • Motor Thermal ProtectionNone
  • Full Load Amps4.5-4.3/2.1
  • Shaft Length2-1/4"
U32P2DC
1-1/2
1701-1800
1800
145TC
Face/Base
4.5-4.3/2.1
2-1/4"

$581.50 / each

Enter location to check availability
General Purpose Motor1-1/2 HP3-Phase,1800 Nameplate RPM,Voltage 208-230/460,Frame 145TC
Catalog Page #  22 

Price $581.50 / each

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignTotally Enclosed Fan-Cooled
  • HP1-1/2
  • RPM Range1701-1800
  • Nameplate RPM1800
  • Voltage208-230/460
  • Frame145TC
  • Motor Mounting TypeFace/Base
  • Motor Thermal ProtectionNone
  • Full Load Amps4.5-4.3/2.1
  • Shaft Length2-1/4"
U32P1D
1-1/2
3001-3600
3600
143T
Rigid Base
4.2-3.9/1.9
2-1/4"

$523.00 / each

Enter location to check availability
General Purpose Motor1-1/2 HP3-Phase,3600 Nameplate RPM,Voltage 208-230/460,Frame 143T
Catalog Page #  22 

Price $523.00 / each

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignTotally Enclosed Fan-Cooled
  • HP1-1/2
  • RPM Range3001-3600
  • Nameplate RPM3600
  • Voltage208-230/460
  • Frame143T
  • Motor Mounting TypeRigid Base
  • Motor Thermal ProtectionNone
  • Full Load Amps4.2-3.9/1.9
  • Shaft Length2-1/4"
U32P1DC
1-1/2
3001-3600
3600
143TC
Face/Base
4.2-3.9/1.9
2-1/4"

$611.00 / each

Enter location to check availability
General Purpose Motor1-1/2 HP3-Phase,3600 Nameplate RPM,Voltage 208-230/460,Frame 143TC
Catalog Page #  22 

Price $611.00 / each

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignTotally Enclosed Fan-Cooled
  • HP1-1/2
  • RPM Range3001-3600
  • Nameplate RPM3600
  • Voltage208-230/460
  • Frame143TC
  • Motor Mounting TypeFace/Base
  • Motor Thermal ProtectionNone
  • Full Load Amps4.2-3.9/1.9
  • Shaft Length2-1/4"
U10P3DCR
10
1101-1200
1180
256TC
Face
27.1-24.6/12.3
3-3/4"

$2,647.00 / each

Enter location to check availability
General Purpose Motor10 HP3-Phase,1180 Nameplate RPM,Voltage 208-230/460,Frame 256TC
Catalog Page #  22 

Price $2,647.00 / each

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignTotally Enclosed Fan-Cooled
  • HP10
  • RPM Range1101-1200
  • Nameplate RPM1180
  • Voltage208-230/460
  • Frame256TC
  • Motor Mounting TypeFace
  • Motor Thermal ProtectionNone
  • Full Load Amps27.1-24.6/12.3
  • Shaft Length3-3/4"
U10P3D
10
1101-1200
1200
256T
Rigid Base
27.1-24.6/12.3
4"

$2,675.00 / each

Enter location to check availability
General Purpose Motor10 HP3-Phase,1200 Nameplate RPM,Voltage 208-230/460,Frame 256T
Catalog Page #  22 

Price $2,675.00 / each

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignTotally Enclosed Fan-Cooled
  • HP10
  • RPM Range1101-1200
  • Nameplate RPM1200
  • Voltage208-230/460
  • Frame256T
  • Motor Mounting TypeRigid Base
  • Motor Thermal ProtectionNone
  • Full Load Amps27.1-24.6/12.3
  • Shaft Length4"
U10E3DCR
10
1101-1200
1200
256TC
Face
27.5-25.0/12.5
4"

$2,251.00 / each

Enter location to check availability
General Purpose Motor10 HP3-Phase,1200 Nameplate RPM,Voltage 208-230/460,Frame 256TC
Catalog Page #  22 

Price $2,251.00 / each

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignTotally Enclosed Fan-Cooled
  • HP10
  • RPM Range1101-1200
  • Nameplate RPM1200
  • Voltage208-230/460
  • Frame256TC
  • Motor Mounting TypeFace
  • Motor Thermal ProtectionNone
  • Full Load Amps27.5-25.0/12.5
  • Shaft Length4"
U10P3DC
10
1101-1200
1200
256TC
Face/Base
27.1-24.6/12.3
4"

$2,883.00 / each

Enter location to check availability
General Purpose Motor10 HP3-Phase,1200 Nameplate RPM,Voltage 208-230/460,Frame 256TC
Catalog Page #  22 

Price $2,883.00 / each

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignTotally Enclosed Fan-Cooled
  • HP10
  • RPM Range1101-1200
  • Nameplate RPM1200
  • Voltage208-230/460
  • Frame256TC
  • Motor Mounting TypeFace/Base
  • Motor Thermal ProtectionNone
  • Full Load Amps27.1-24.6/12.3
  • Shaft Length4"
U10P2DCR
10
1701-1800
1760
215TC
Face
26.5-23.9/12.0
3-1/8"

$1,434.00 / each

Enter location to check availability
General Purpose Motor10 HP3-Phase,1760 Nameplate RPM,Voltage 208-230/460,Frame 215TC
Catalog Page #  22 

Price $1,434.00 / each

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignTotally Enclosed Fan-Cooled
  • HP10
  • RPM Range1701-1800
  • Nameplate RPM1760
  • Voltage208-230/460
  • Frame215TC
  • Motor Mounting TypeFace
  • Motor Thermal ProtectionNone
  • Full Load Amps26.5-23.9/12.0
  • Shaft Length3-1/8"
U10P2D
10
1701-1800
1800
215T
Rigid Base
26.5-23.9/12.0
3-3/8"

$1,440.00 / each

Enter location to check availability
General Purpose Motor10 HP3-Phase,1800 Nameplate RPM,Voltage 208-230/460,Frame 215T
Catalog Page #  22 

Price $1,440.00 / each

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignTotally Enclosed Fan-Cooled
  • HP10
  • RPM Range1701-1800
  • Nameplate RPM1800
  • Voltage208-230/460
  • Frame215T
  • Motor Mounting TypeRigid Base
  • Motor Thermal ProtectionNone
  • Full Load Amps26.5-23.9/12.0
  • Shaft Length3-3/8"
U10E2DCR
10
1701-1800
1800
215TC
Face
27.2-24.6/12.3
3-3/8"

$1,152.00 / each

Enter location to check availability
General Purpose Motor10 HP3-Phase,1800 Nameplate RPM,Voltage 208-230/460,Frame 215TC
Catalog Page #  22 

Price $1,152.00 / each

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignTotally Enclosed Fan-Cooled
  • HP10
  • RPM Range1701-1800
  • Nameplate RPM1800
  • Voltage208-230/460
  • Frame215TC
  • Motor Mounting TypeFace
  • Motor Thermal ProtectionNone
  • Full Load Amps27.2-24.6/12.3
  • Shaft Length3-3/8"
U10P2DC
10
1701-1800
1800
215TC
Face/Base
26.5-23.9/12.0
3-3/8"

$1,574.00 / each

Enter location to check availability
General Purpose Motor10 HP3-Phase,1800 Nameplate RPM,Voltage 208-230/460,Frame 215TC
Catalog Page #  22 

Price $1,574.00 / each

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignTotally Enclosed Fan-Cooled
  • HP10
  • RPM Range1701-1800
  • Nameplate RPM1800
  • Voltage208-230/460
  • Frame215TC
  • Motor Mounting TypeFace/Base
  • Motor Thermal ProtectionNone
  • Full Load Amps26.5-23.9/12.0
  • Shaft Length3-3/8"
U10P1DCR
10
3001-3600
3520
215TC
Face
26.4-23.5/11.8
3-1/8"

$1,599.00 / each

Enter location to check availability
General Purpose Motor10 HP3-Phase,3520 Nameplate RPM,Voltage 208-230/460,Frame 215TC
Catalog Page #  22 

Price $1,599.00 / each

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignTotally Enclosed Fan-Cooled
  • HP10
  • RPM Range3001-3600
  • Nameplate RPM3520
  • Voltage208-230/460
  • Frame215TC
  • Motor Mounting TypeFace
  • Motor Thermal ProtectionNone
  • Full Load Amps26.4-23.5/11.8
  • Shaft Length3-1/8"
U10P1D
10
3001-3600
3600
215T
Rigid Base
26.4-23.5/11.8
3-3/8"

$1,632.00 / each

Enter location to check availability
General Purpose Motor10 HP3-Phase,3600 Nameplate RPM,Voltage 208-230/460,Frame 215T
Catalog Page #  22 

Price $1,632.00 / each

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignTotally Enclosed Fan-Cooled
  • HP10
  • RPM Range3001-3600
  • Nameplate RPM3600
  • Voltage208-230/460
  • Frame215T
  • Motor Mounting TypeRigid Base
  • Motor Thermal ProtectionNone
  • Full Load Amps26.4-23.5/11.8
  • Shaft Length3-3/8"
U10E1DCR
10
3001-3600
3600
215TC
Face
26.7-23.8/11.9
3-3/8"

$1,353.00 / each

Enter location to check availability
General Purpose Motor10 HP3-Phase,3600 Nameplate RPM,Voltage 208-230/460,Frame 215TC
Catalog Page #  22 

Price $1,353.00 / each

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignTotally Enclosed Fan-Cooled
  • HP10
  • RPM Range3001-3600
  • Nameplate RPM3600
  • Voltage208-230/460
  • Frame215TC
  • Motor Mounting TypeFace
  • Motor Thermal ProtectionNone
  • Full Load Amps26.7-23.8/11.9
  • Shaft Length3-3/8"
U10P1DC
10
3001-3600
3600
215TC
Face/Base
26.4-23.5/11.8
3-3/8"

$1,753.00 / each

Enter location to check availability
General Purpose Motor10 HP3-Phase,3600 Nameplate RPM,Voltage 208-230/460,Frame 215TC
Catalog Page #  22 

Price $1,753.00 / each

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignTotally Enclosed Fan-Cooled
  • HP10
  • RPM Range3001-3600
  • Nameplate RPM3600
  • Voltage208-230/460
  • Frame215TC
  • Motor Mounting TypeFace/Base
  • Motor Thermal ProtectionNone
  • Full Load Amps26.4-23.5/11.8
  • Shaft Length3-3/8"
U15P2DCR
15
1701-1800
1775
254TC
Face
40.0-37.0/18.4
4"

$2,018.00 / each

Enter location to check availability
General Purpose Motor15 HP3-Phase,1775 Nameplate RPM,Voltage 208-230/460,Frame 254TC
Catalog Page #  22 

Price $2,018.00 / each

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignTotally Enclosed Fan-Cooled
  • HP15
  • RPM Range1701-1800
  • Nameplate RPM1775
  • Voltage208-230/460
  • Frame254TC
  • Motor Mounting TypeFace
  • Motor Thermal ProtectionNone
  • Full Load Amps40.0-37.0/18.4
  • Shaft Length4"
U15P2D
15
1701-1800
1800
254T
Rigid Base
40.0-37.0/18.4
4"

$2,020.00 / each

Enter location to check availability
General Purpose Motor15 HP3-Phase,1800 Nameplate RPM,Voltage 208-230/460,Frame 254T
Catalog Page #  22 

Price $2,020.00 / each

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignTotally Enclosed Fan-Cooled
  • HP15
  • RPM Range1701-1800
  • Nameplate RPM1800
  • Voltage208-230/460
  • Frame254T
  • Motor Mounting TypeRigid Base
  • Motor Thermal ProtectionNone
  • Full Load Amps40.0-37.0/18.4
  • Shaft Length4"
U15E2DCR
15
1701-1800
1800
254TC
Face
41.0-37.0/18.5
4"

$1,785.00 / each

Enter location to check availability
General Purpose Motor15 HP3-Phase,1800 Nameplate RPM,Voltage 208-230/460,Frame 254TC
Catalog Page #  22 

Price $1,785.00 / each

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignTotally Enclosed Fan-Cooled
  • HP15
  • RPM Range1701-1800
  • Nameplate RPM1800
  • Voltage208-230/460
  • Frame254TC
  • Motor Mounting TypeFace
  • Motor Thermal ProtectionNone
  • Full Load Amps41.0-37.0/18.5
  • Shaft Length4"
U15P2DC
15
1701-1800
1800
254TC
Face/Base
40.0-37.0/18.4
4"

$2,215.00 / each

Enter location to check availability
General Purpose Motor15 HP3-Phase,1800 Nameplate RPM,Voltage 208-230/460,Frame 254TC
Catalog Page #  22 

Price $2,215.00 / each

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignTotally Enclosed Fan-Cooled
  • HP15
  • RPM Range1701-1800
  • Nameplate RPM1800
  • Voltage208-230/460
  • Frame254TC
  • Motor Mounting TypeFace/Base
  • Motor Thermal ProtectionNone
  • Full Load Amps40.0-37.0/18.4
  • Shaft Length4"
U15P1DFCR
15
3001-3600
3495
215TC
Face
40.0-35.0/17.4
3-1/8"

$1,907.00 / each

Enter location to check availability
General Purpose Motor15 HP3-Phase,3495 Nameplate RPM,Voltage 208-230/460,Frame 215TC
Catalog Page #  22 

Price $1,907.00 / each

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignTotally Enclosed Fan-Cooled
  • HP15
  • RPM Range3001-3600
  • Nameplate RPM3495
  • Voltage208-230/460
  • Frame215TC
  • Motor Mounting TypeFace
  • Motor Thermal ProtectionNone
  • Full Load Amps40.0-35.0/17.4
  • Shaft Length3-1/8"
U15P1DCR
15
3001-3600
3540
254TC
Face
39.0-35.0/17.3
3-3/4"

$2,227.00 / each

Enter location to check availability
General Purpose Motor15 HP3-Phase,3540 Nameplate RPM,Voltage 208-230/460,Frame 254TC
Catalog Page #  22 

Price $2,227.00 / each

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignTotally Enclosed Fan-Cooled
  • HP15
  • RPM Range3001-3600
  • Nameplate RPM3540
  • Voltage208-230/460
  • Frame254TC
  • Motor Mounting TypeFace
  • Motor Thermal ProtectionNone
  • Full Load Amps39.0-35.0/17.3
  • Shaft Length3-3/4"
U15P1AF
15
3001-3600
3600
215T
Rigid Base
40.0-35.0/17.4
3-3/8"

$1,940.00 / each

Enter location to check availability
General Purpose Motor15 HP3-Phase,3600 Nameplate RPM,Voltage 208-230/460,Frame 215T
Catalog Page #  22 

Price $1,940.00 / each

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignTotally Enclosed Fan-Cooled
  • HP15
  • RPM Range3001-3600
  • Nameplate RPM3600
  • Voltage208-230/460
  • Frame215T
  • Motor Mounting TypeRigid Base
  • Motor Thermal ProtectionNone
  • Full Load Amps40.0-35.0/17.4
  • Shaft Length3-3/8"
U15P1DFC
15
3001-3600
3600
215TC
Face/Base
39.0-35.0/17.6
3-3/8"

$2,088.00 / each

Enter location to check availability
General Purpose Motor15 HP3-Phase,3600 Nameplate RPM,Voltage 208-230/460,Frame 215TC
Catalog Page #  22 

Price $2,088.00 / each

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignTotally Enclosed Fan-Cooled
  • HP15
  • RPM Range3001-3600
  • Nameplate RPM3600
  • Voltage208-230/460
  • Frame215TC
  • Motor Mounting TypeFace/Base
  • Motor Thermal ProtectionNone
  • Full Load Amps39.0-35.0/17.6
  • Shaft Length3-3/8"
U15P1D
15
3001-3600
3600
254T
Rigid Base
39.0-35.0/17.9
4"

$2,245.00 / each

Enter location to check availability
General Purpose Motor15 HP3-Phase,3600 Nameplate RPM,Voltage 208-230/460,Frame 254T
Catalog Page #  22 

Price $2,245.00 / each

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignTotally Enclosed Fan-Cooled
  • HP15
  • RPM Range3001-3600
  • Nameplate RPM3600
  • Voltage208-230/460
  • Frame254T
  • Motor Mounting TypeRigid Base
  • Motor Thermal ProtectionNone
  • Full Load Amps39.0-35.0/17.9
  • Shaft Length4"
U15E1DCR
15
3001-3600
3600
254TC
Face
40.0-35.0/17.6
4"

$1,965.00 / each

Enter location to check availability
General Purpose Motor15 HP3-Phase,3600 Nameplate RPM,Voltage 208-230/460,Frame 254TC
Catalog Page #  22 

Price $1,965.00 / each

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignTotally Enclosed Fan-Cooled
  • HP15
  • RPM Range3001-3600
  • Nameplate RPM3600
  • Voltage208-230/460
  • Frame254TC
  • Motor Mounting TypeFace
  • Motor Thermal ProtectionNone
  • Full Load Amps40.0-35.0/17.6
  • Shaft Length4"
U15P1DC
15
3001-3600
3600
254TC
Face/Base
39.0-35.0/17.7
4"

$2,437.00 / each

Enter location to check availability
General Purpose Motor15 HP3-Phase,3600 Nameplate RPM,Voltage 208-230/460,Frame 254TC
Catalog Page #  22 

Price $2,437.00 / each

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignTotally Enclosed Fan-Cooled
  • HP15
  • RPM Range3001-3600
  • Nameplate RPM3600
  • Voltage208-230/460
  • Frame254TC
  • Motor Mounting TypeFace/Base
  • Motor Thermal ProtectionNone
  • Full Load Amps39.0-35.0/17.7
  • Shaft Length4"
U2P3DCR
2
1101-1200
1175
184TC
Face
6.4-6.2/3.1
2-5/8"

$919.50 / each

Enter location to check availability
General Purpose Motor2 HP3-Phase,1175 Nameplate RPM,Voltage 208-230/460,Frame 184TC
Catalog Page #  22 

Price $919.50 / each

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignTotally Enclosed Fan-Cooled
  • HP2
  • RPM Range1101-1200
  • Nameplate RPM1175
  • Voltage208-230/460
  • Frame184TC
  • Motor Mounting TypeFace
  • Motor Thermal ProtectionNone
  • Full Load Amps6.4-6.2/3.1
  • Shaft Length2-5/8"
U2P3D
2
1101-1200
1200
184T
Rigid Base
6.4-6.2/3.1
2-3/4"

$892.00 / each

Enter location to check availability
General Purpose Motor2 HP3-Phase,1200 Nameplate RPM,Voltage 208-230/460,Frame 184T
Catalog Page #  22 

Price $892.00 / each

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignTotally Enclosed Fan-Cooled
  • HP2
  • RPM Range1101-1200
  • Nameplate RPM1200
  • Voltage208-230/460
  • Frame184T
  • Motor Mounting TypeRigid Base
  • Motor Thermal ProtectionNone
  • Full Load Amps6.4-6.2/3.1
  • Shaft Length2-3/4"
U2P3DC
2
1101-1200
1200
184TC
Face/Base
6.4-6.2/3.1
2-3/4"

$1,011.00 / each

Enter location to check availability
General Purpose Motor2 HP3-Phase,1200 Nameplate RPM,Voltage 208-230/460,Frame 184TC
Catalog Page #  22 

Price $1,011.00 / each

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignTotally Enclosed Fan-Cooled
  • HP2
  • RPM Range1101-1200
  • Nameplate RPM1200
  • Voltage208-230/460
  • Frame184TC
  • Motor Mounting TypeFace/Base
  • Motor Thermal ProtectionNone
  • Full Load Amps6.4-6.2/3.1
  • Shaft Length2-3/4"
U2P2D
2
1701-1800
1800
145T
Rigid Base
5.9-5.7/2.8
2-1/4"

$567.50 / each

Enter location to check availability
General Purpose Motor2 HP3-Phase,1800 Nameplate RPM,Voltage 208-230/460,Frame 145T
Catalog Page #  22 

Price $567.50 / each

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignTotally Enclosed Fan-Cooled
  • HP2
  • RPM Range1701-1800
  • Nameplate RPM1800
  • Voltage208-230/460
  • Frame145T
  • Motor Mounting TypeRigid Base
  • Motor Thermal ProtectionNone
  • Full Load Amps5.9-5.7/2.8
  • Shaft Length2-1/4"
U2E2DCR
2
1701-1800
1800
145TC
Face
6.1-5.9/2.9
2-1/4"

$520.00 / each

Enter location to check availability
General Purpose Motor2 HP3-Phase,1800 Nameplate RPM,Voltage 208-230/460,Frame 145TC
Catalog Page #  22 

Price $520.00 / each

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignTotally Enclosed Fan-Cooled
  • HP2
  • RPM Range1701-1800
  • Nameplate RPM1800
  • Voltage208-230/460
  • Frame145TC
  • Motor Mounting TypeFace
  • Motor Thermal ProtectionNone
  • Full Load Amps6.1-5.9/2.9
  • Shaft Length2-1/4"
U2P2DC
2
1701-1800
1800
145TC
Face/Base
5.9-5.7/2.8
2-1/4"

$656.00 / each

Enter location to check availability
General Purpose Motor2 HP3-Phase,1800 Nameplate RPM,Voltage 208-230/460,Frame 145TC
Catalog Page #  22 

Price $656.00 / each

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignTotally Enclosed Fan-Cooled
  • HP2
  • RPM Range1701-1800
  • Nameplate RPM1800
  • Voltage208-230/460
  • Frame145TC
  • Motor Mounting TypeFace/Base
  • Motor Thermal ProtectionNone
  • Full Load Amps5.9-5.7/2.8
  • Shaft Length2-1/4"
U2P1D
2
3001-3600
3600
145T
Rigid Base
5.4-4.9/2.5
2-1/4"

$627.50 / each

Enter location to check availability
General Purpose Motor2 HP3-Phase,3600 Nameplate RPM,Voltage 208-230/460,Frame 145T
Catalog Page #  22 

Price $627.50 / each

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignTotally Enclosed Fan-Cooled
  • HP2
  • RPM Range3001-3600
  • Nameplate RPM3600
  • Voltage208-230/460
  • Frame145T
  • Motor Mounting TypeRigid Base
  • Motor Thermal ProtectionNone
  • Full Load Amps5.4-4.9/2.5
  • Shaft Length2-1/4"
U2P1DC
2
3001-3600
3600
145TC
Face/Base
5.4-4.9/2.5
2-1/4"

$716.00 / each

Enter location to check availability
General Purpose Motor2 HP3-Phase,3600 Nameplate RPM,Voltage 208-230/460,Frame 145TC
Catalog Page #  22 

Price $716.00 / each

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignTotally Enclosed Fan-Cooled
  • HP2
  • RPM Range3001-3600
  • Nameplate RPM3600
  • Voltage208-230/460
  • Frame145TC
  • Motor Mounting TypeFace/Base
  • Motor Thermal ProtectionNone
  • Full Load Amps5.4-4.9/2.5
  • Shaft Length2-1/4"
U20P2DCR
20
1701-1800
1770
256TC
Face
53.0-47.0/23.7
4"

$2,651.00 / each

Enter location to check availability
General Purpose Motor20 HP3-Phase,1770 Nameplate RPM,Voltage 208-230/460,Frame 256TC
Catalog Page #  22 

Price $2,651.00 / each

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignTotally Enclosed Fan-Cooled
  • HP20
  • RPM Range1701-1800
  • Nameplate RPM1770
  • Voltage208-230/460
  • Frame256TC
  • Motor Mounting TypeFace
  • Motor Thermal ProtectionNone
  • Full Load Amps53.0-47.0/23.7
  • Shaft Length4"
U20P2D
20
1701-1800
1800
256T
Rigid Base
53.0-47.0/23.5
4"

$2,582.00 / each

Enter location to check availability
General Purpose Motor20 HP3-Phase,1800 Nameplate RPM,Voltage 208-230/460,Frame 256T
Catalog Page #  22 

Price $2,582.00 / each

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignTotally Enclosed Fan-Cooled
  • HP20
  • RPM Range1701-1800
  • Nameplate RPM1800
  • Voltage208-230/460
  • Frame256T
  • Motor Mounting TypeRigid Base
  • Motor Thermal ProtectionNone
  • Full Load Amps53.0-47.0/23.5
  • Shaft Length4"
U20E2DCR
20
1701-1800
1800
256TC
Face
54.0-49.0/24.3
4"

$2,200.00 / each

Enter location to check availability
General Purpose Motor20 HP3-Phase,1800 Nameplate RPM,Voltage 208-230/460,Frame 256TC
Catalog Page #  22 

Price $2,200.00 / each

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignTotally Enclosed Fan-Cooled
  • HP20
  • RPM Range1701-1800
  • Nameplate RPM1800
  • Voltage208-230/460
  • Frame256TC
  • Motor Mounting TypeFace
  • Motor Thermal ProtectionNone
  • Full Load Amps54.0-49.0/24.3
  • Shaft Length4"
U20P2DC
20
1701-1800
1800
256TC
Face/Base
53.0-47.0/23.5
4"

$2,887.00 / each

Enter location to check availability
General Purpose Motor20 HP3-Phase,1800 Nameplate RPM,Voltage 208-230/460,Frame 256TC
Catalog Page #  22 

Price $2,887.00 / each

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignTotally Enclosed Fan-Cooled
  • HP20
  • RPM Range1701-1800
  • Nameplate RPM1800
  • Voltage208-230/460
  • Frame256TC
  • Motor Mounting TypeFace/Base
  • Motor Thermal ProtectionNone
  • Full Load Amps53.0-47.0/23.5
  • Shaft Length4"
U20P1DCR
20
3001-3600
3530
256TC
Face
53.0-46.0/23.0
4"

$2,730.00 / each

Enter location to check availability
General Purpose Motor20 HP3-Phase,3530 Nameplate RPM,Voltage 208-230/460,Frame 256TC
Catalog Page #  22 

Price $2,730.00 / each

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignTotally Enclosed Fan-Cooled
  • HP20
  • RPM Range3001-3600
  • Nameplate RPM3530
  • Voltage208-230/460
  • Frame256TC
  • Motor Mounting TypeFace
  • Motor Thermal ProtectionNone
  • Full Load Amps53.0-46.0/23.0
  • Shaft Length4"
U20P1D
20
3001-3600
3600
256T
Rigid Base
53.0-46.0/23.1
4"

$2,907.00 / each

Enter location to check availability
General Purpose Motor20 HP3-Phase,3600 Nameplate RPM,Voltage 208-230/460,Frame 256T
Catalog Page #  22 

Price $2,907.00 / each

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignTotally Enclosed Fan-Cooled
  • HP20
  • RPM Range3001-3600
  • Nameplate RPM3600
  • Voltage208-230/460
  • Frame256T
  • Motor Mounting TypeRigid Base
  • Motor Thermal ProtectionNone
  • Full Load Amps53.0-46.0/23.1
  • Shaft Length4"
U20E1DCR
20
3001-3600
3600
256TC
Face
53.0-47.0/23.4
4"

$2,479.00 / each

Enter location to check availability
General Purpose Motor20 HP3-Phase,3600 Nameplate RPM,Voltage 208-230/460,Frame 256TC
Catalog Page #  22 

Price $2,479.00 / each

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignTotally Enclosed Fan-Cooled
  • HP20
  • RPM Range3001-3600
  • Nameplate RPM3600
  • Voltage208-230/460
  • Frame256TC
  • Motor Mounting TypeFace
  • Motor Thermal ProtectionNone
  • Full Load Amps53.0-47.0/23.4
  • Shaft Length4"
U20P1DC
20
3001-3600
3600
256TC
Face/Base
51.0-46.0/22.9
4"

$2,971.00 / each

Enter location to check availability
General Purpose Motor20 HP3-Phase,3600 Nameplate RPM,Voltage 208-230/460,Frame 256TC
Catalog Page #  22 

Price $2,971.00 / each

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignTotally Enclosed Fan-Cooled
  • HP20
  • RPM Range3001-3600
  • Nameplate RPM3600
  • Voltage208-230/460
  • Frame256TC
  • Motor Mounting TypeFace/Base
  • Motor Thermal ProtectionNone
  • Full Load Amps51.0-46.0/22.9
  • Shaft Length4"
U25P2DCR
25
1701-1800
1770
284TC
Face
65.0-59.0/29.3
4-3/8"

$3,009.00 / each

Enter location to check availability
General Purpose Motor25 HP3-Phase,1770 Nameplate RPM,Voltage 208-230/460,Frame 284TC
Catalog Page #  22 

Price $3,009.00 / each

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignTotally Enclosed Fan-Cooled
  • HP25
  • RPM Range1701-1800
  • Nameplate RPM1770
  • Voltage208-230/460
  • Frame284TC
  • Motor Mounting TypeFace
  • Motor Thermal ProtectionNone
  • Full Load Amps65.0-59.0/29.3
  • Shaft Length4-3/8"
U25P2D
25
1701-1800
1800
284T
Rigid Base
65.0-59.0/29.3
4-5/8"

$3,029.00 / each

Enter location to check availability
General Purpose Motor25 HP3-Phase,1800 Nameplate RPM,Voltage 208-230/460,Frame 284T
Catalog Page #  22 

Price $3,029.00 / each

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignTotally Enclosed Fan-Cooled
  • HP25
  • RPM Range1701-1800
  • Nameplate RPM1800
  • Voltage208-230/460
  • Frame284T
  • Motor Mounting TypeRigid Base
  • Motor Thermal ProtectionNone
  • Full Load Amps65.0-59.0/29.3
  • Shaft Length4-5/8"
U25E2DCR
25
1701-1800
1800
284TC
Face
67.0-59.0/29.6
4-5/8"

$2,628.00 / each

Enter location to check availability
General Purpose Motor25 HP3-Phase,1800 Nameplate RPM,Voltage 208-230/460,Frame 284TC
Catalog Page #  22 

Price $2,628.00 / each

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignTotally Enclosed Fan-Cooled
  • HP25
  • RPM Range1701-1800
  • Nameplate RPM1800
  • Voltage208-230/460
  • Frame284TC
  • Motor Mounting TypeFace
  • Motor Thermal ProtectionNone
  • Full Load Amps67.0-59.0/29.6
  • Shaft Length4-5/8"
U25P2DC
25
1701-1800
1800
284TC
Face/Base
65.0-59.0/29.3
4-5/8"

$3,266.00 / each

Enter location to check availability
General Purpose Motor25 HP3-Phase,1800 Nameplate RPM,Voltage 208-230/460,Frame 284TC
Catalog Page #  22 

Price $3,266.00 / each

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignTotally Enclosed Fan-Cooled
  • HP25
  • RPM Range1701-1800
  • Nameplate RPM1800
  • Voltage208-230/460
  • Frame284TC
  • Motor Mounting TypeFace/Base
  • Motor Thermal ProtectionNone
  • Full Load Amps65.0-59.0/29.3
  • Shaft Length4-5/8"
U25P2DS
25
1701-1800
1800
284TS
Rigid Base
65.0-59.0/29.3
3-1/4"

$3,029.00 / each

Enter location to check availability
General Purpose Motor25 HP3-Phase,1800 Nameplate RPM,Voltage 208-230/460,Frame 284TS
Catalog Page #  22 

Price $3,029.00 / each

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignTotally Enclosed Fan-Cooled
  • HP25
  • RPM Range1701-1800
  • Nameplate RPM1800
  • Voltage208-230/460
  • Frame284TS
  • Motor Mounting TypeRigid Base
  • Motor Thermal ProtectionNone
  • Full Load Amps65.0-59.0/29.3
  • Shaft Length3-1/4"
U25P1DCR
25
3001-3600
3530
284TC
Face
65.0-57.0/28.4
4-3/8"

$3,427.00 / each

Enter location to check availability
General Purpose Motor25 HP3-Phase,3530 Nameplate RPM,Voltage 208-230/460,Frame 284TC
Catalog Page #  22 

Price $3,427.00 / each

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignTotally Enclosed Fan-Cooled
  • HP25
  • RPM Range3001-3600
  • Nameplate RPM3530
  • Voltage208-230/460
  • Frame284TC
  • Motor Mounting TypeFace
  • Motor Thermal ProtectionNone
  • Full Load Amps65.0-57.0/28.4
  • Shaft Length4-3/8"
U25P1D
25
3001-3600
3600
284T
Rigid Base
65.0-57.0/28.4
4-5/8"

$3,562.00 / each

Enter location to check availability
General Purpose Motor25 HP3-Phase,3600 Nameplate RPM,Voltage 208-230/460,Frame 284T
Catalog Page #  22 

Price $3,562.00 / each

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignTotally Enclosed Fan-Cooled
  • HP25
  • RPM Range3001-3600
  • Nameplate RPM3600
  • Voltage208-230/460
  • Frame284T
  • Motor Mounting TypeRigid Base
  • Motor Thermal ProtectionNone
  • Full Load Amps65.0-57.0/28.4
  • Shaft Length4-5/8"
U25P1DC
25
3001-3600
3600
284TC
Face/Base
65.0-57.0/28.4
4-5/8"

$3,713.00 / each

Enter location to check availability
General Purpose Motor25 HP3-Phase,3600 Nameplate RPM,Voltage 208-230/460,Frame 284TC
Catalog Page #  22 

Price $3,713.00 / each

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor Design3-Phase
  • Motor Enclosure DesignTotally Enclosed Fan-Cooled
  • HP25
  • RPM Range3001-3600
  • Nameplate RPM3600
  • Voltage208-230/460
  • Frame284TC
  • Motor Mounting TypeFace/Base
  • Motor Thermal ProtectionNone
  • Full Load Amps65.0-57.0/28.4
  • Shaft Length4-5/8"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More