Skip Content

Mtr,3ph,7.5hp,1800,208-230/460V,Eff 91.7 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Mtr, 3ph, 7.5hp, 1800,208-230/460V, Eff 91.7

Price $1,190.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 23J871
  • Mfr. Model # U7P2D
  • UNSPSC # 26101612
  • Catalog Page # 22
  • Shipping Weight 116.0 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor ApplicationGeneral Application
  • Motor Design3-Phase
  • Motor Enclosure DesignTotally Enclosed Fan-Cooled
  • HP7-1/2
  • Nameplate RPM1800
  • Frame213T
  • Voltage208-230/460
  • Hz60/50
  • Phase3
  • Full Load Amps20.0-18.2/9.1
  • Number of Speeds1
  • Motor Mounting TypeRigid Base
  • Motor Mounting PositionHorizontal or Vertical Shaft Down
  • Motor Thermal ProtectionNone
  • Insulation ClassF
  • Service Factor1.25
  • BearingsBall
  • Frame MaterialAluminum
  • Max. Ambient Temp.40 Degrees C
  • Motor Shaft RotationCW/CCW
  • Shaft Dia.1-3/8"
  • Shaft Length3-3/8"
  • Length Less Shaft15-1/4"
  • Overall Length18-5/8"
  • Motor Shaft DesignKeyed
  • RPM Range1701-1800
  • StandardsUL Recognized, CSA Certified, CE
  • DutyContinuous
  • Efficiency GroupEnergy Efficient
  • Nominal Efficiency91.7%
  • Warranty (Years)2
  • Green Certification or Other RecognitionNEMA Premium Rated
  • RPM Group1701-1800
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is NEMA Premium Rated.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.