Skip Content

Mtr,3ph,2hp,3600rpm,208-230/460,Eff 85.5 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Mtr, 3ph, 2hp, 3600rpm, 208-230/460, Eff 85.5

Price $627.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 23J859
  • Mfr. Model # U2P1D
  • UNSPSC # 26101612
  • Catalog Page # 22
  • Shipping Weight 38.45 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor ApplicationGeneral Application
  • Motor Design3-Phase
  • Motor Enclosure DesignTotally Enclosed Fan-Cooled
  • HP2
  • Nameplate RPM3600
  • Frame145T
  • Voltage208-230/460
  • Hz60/50
  • Phase3
  • Full Load Amps5.4-4.9/2.5
  • Number of Speeds1
  • MountingBase
  • Motor Mounting PositionHorizontal or Vertical Shaft Down
  • Motor Thermal ProtectionNone
  • Insulation ClassF
  • Service Factor1.25
  • BearingsBall
  • Frame MaterialSteel
  • Max. Ambient Temp.40 Degrees C
  • RotationCW/CCW
  • Shaft Dia.7/8"
  • Shaft Length2-1/4"
  • Length Less Shaft10-9/16"
  • Overall Length13"
  • Motor Shaft DesignKeyed
  • RPM Range3001-3600
  • StandardsUL Recognized, CSA Certified, CE
  • DutyContinuous
  • Efficiency GroupEnergy Efficient
  • Nominal Efficiency85.5%
  • Warranty (Years)2
  • Green Certification or Other RecognitionNEMA Premium Rated
  • RPM Group3001-3600

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is NEMA Premium Rated.

Details

Unimount 3-Phase NEMA Premium® Motors
• Enclosure: totally enclosed fan-cooled Service factor: 1.25 Bearings: ball Thermal protection: none Insulation: Class F Inverter rated Max. ambient: 40°C Rotation: CW/CCW Warranty: 2-yr.
Feature optimized slot design and low-loss stator laminating for greater efficiency. High temperature pulse endurance performance and superior mechanical shear stability. Steel frame. 60/50 Hz. Painted epoxy finish resists corrosion from saltwater.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.