Skip Content

 
Tape Measure close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Tape Measure


Technical Specs

  • Blade Material Steel 
  • Case Type Closed 
Item
Please Select
Measurement Type
Please Select
Blade Length
Please Select
Blade Width
Please Select
Graduations
Please Select
Graduation Type
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
9 Products
Compare /
Product #
Mfr.
Model #
Item
Measurement Type
Blade Length
Blade Width
Graduations
Graduation Type
Price
Qty
Please use Qty box to add item(s) to cart.
56908
Engineers Tape Measure
SAE
12 ft.
3/4"
1/100 ft.
in./ft./Engineers

$14.04 / each

Enter location to check availability
Catalog Page #  NA

Price $14.04 / each

Technical Specs

  • Item Engineers Tape Measure
  • Measurement Type SAE
  • Blade Length 12 ft.
  • Blade Width 3/4"
  • Blade Material Steel
  • Case Type Closed
  • Graduations 1/100 ft.
  • Graduation Type in./ft./Engineers
56735
Tape Measure
SAE/Metric
10 ft.
1/2"
1/32" First 12", 1/16" Thereafter Top, 1mm Bottom
in./ft./mm

$12.75 / each

Enter location to check availability
Catalog Page #  NA

Price $12.75 / each

Technical Specs

  • Item Tape Measure
  • Measurement Type SAE/Metric
  • Blade Length 10 ft.
  • Blade Width 1/2"
  • Blade Material Steel
  • Case Type Closed
  • Graduations 1/32" First 12", 1/16" Thereafter Top, 1mm Bottom
  • Graduation Type in./ft./mm
56939
Tape Measure
SAE/Metric
16 ft.
3/4"
1/32" First 12", 1/16" Thereafter Top, 1mm Bottom
in./ft./mm

$17.24 / each

Enter location to check availability
Catalog Page #  NA

Price $17.24 / each

Technical Specs

  • Item Tape Measure
  • Measurement Type SAE/Metric
  • Blade Length 16 ft.
  • Blade Width 3/4"
  • Blade Material Steel
  • Case Type Closed
  • Graduations 1/32" First 12", 1/16" Thereafter Top, 1mm Bottom
  • Graduation Type in./ft./mm
57243
Tape Measure
SAE/Metric
26 ft.
1"
1/32" First 12", 1/16" Thereafter Top, 1mm Bottom
in./ft./mm

$18.56 / each

Enter location to check availability
Catalog Page #  NA

Price $18.56 / each

Technical Specs

  • Item Tape Measure
  • Measurement Type SAE/Metric
  • Blade Length 26 ft.
  • Blade Width 1"
  • Blade Material Steel
  • Case Type Closed
  • Graduations 1/32" First 12", 1/16" Thereafter Top, 1mm Bottom
  • Graduation Type in./ft./mm
56705
Tape Measure
SAE
10 ft.
1/2"
1/16"
in./ft.

$13.28 / each

Enter location to check availability
Catalog Page #  NA

Price $13.28 / each

Technical Specs

  • Item Tape Measure
  • Measurement Type SAE
  • Blade Length 10 ft.
  • Blade Width 1/2"
  • Blade Material Steel
  • Case Type Closed
  • Graduations 1/16"
  • Graduation Type in./ft.
56707
Tape Measure
SAE
12 ft.
1/2"
1/16"
in./ft.

$13.28 / each

Enter location to check availability
Catalog Page #  NA

Price $13.28 / each

Technical Specs

  • Item Tape Measure
  • Measurement Type SAE
  • Blade Length 12 ft.
  • Blade Width 1/2"
  • Blade Material Steel
  • Case Type Closed
  • Graduations 1/16"
  • Graduation Type in./ft.
56907
Tape Measure
SAE
12 ft.
3/4"
1/16"
in./ft.

$15.10 / each

Enter location to check availability
Catalog Page #  NA

Price $15.10 / each

Technical Specs

  • Item Tape Measure
  • Measurement Type SAE
  • Blade Length 12 ft.
  • Blade Width 3/4"
  • Blade Material Steel
  • Case Type Closed
  • Graduations 1/16"
  • Graduation Type in./ft.
56909
Tape Measure
SAE
16 ft.
3/4"
1/16"
in./ft.

$15.10 / each

Enter location to check availability
Catalog Page #  NA

Price $15.10 / each

Technical Specs

  • Item Tape Measure
  • Measurement Type SAE
  • Blade Length 16 ft.
  • Blade Width 3/4"
  • Blade Material Steel
  • Case Type Closed
  • Graduations 1/16"
  • Graduation Type in./ft.
57213
Tape Measure
SAE
25 ft.
1"
1/32" First 12", 1/16" Thereafter
in./ft.

$20.42 / each

Enter location to check availability
Catalog Page #  NA

Price $20.42 / each

Technical Specs

  • Item Tape Measure
  • Measurement Type SAE
  • Blade Length 25 ft.
  • Blade Width 1"
  • Blade Material Steel
  • Case Type Closed
  • Graduations 1/32" First 12", 1/16" Thereafter
  • Graduation Type in./ft.
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More