Skip Content

Solid U.S. Cold Patch, 50 lb. Size, Bag Container Type, Coverage: 1 ft. x 2 ft.  x 3" Deep Pothole close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Solid U.S. Cold Patch, 50 lb. Size, Bag Container Type, Coverage: 1 ft. x 2 ft. x 3" Deep Pothole

Price $20.55 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 8EJP2
  • Mfr. Model # 60450007
  • UNSPSC # 31201606
  • Catalog Page # 1745
  • Shipping Weight 50.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Repairs potholes and cracks on roads, bridges, parking lots, driveways, and other asphalt and concrete surfaces. Cures through compaction.

View More

Technical Specs

  • Item U.S. Cold Patch
  • Form Solid
  • Color Black
  • Size 50 lb.
  • Container Type Bag
  • Coverage 1 ft. x 2 ft. x 3" Deep Pothole
  • VOC 0g/L
  • Flash Point Greater Than 622.4 Degrees F
  • Performance Temp. Range 0 Degrees to 105 Degrees F
  • Application Temp. Range 0 Degrees to 105 Degrees F
  • Application Time Any time
  • Dry Time Immediately
  • Dry Time Recoat Immediately
  • Dry Time Tack Free Immediately
  • Functional Cure Immediately
  • Adheres To Asphalt Roads, Concrete Surfaces
  • For Use With Asphalt, Concrete Repairs
  • Characteristics Environmentally Friendly and Ready To Use, Recycled Asphalt Product for Permanent Patching of Potholes, Cracks and Other Defects In Asphalt and Concrete Areas
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Customer Reviews


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by This product is nothing more than recycled asphalt with very little bonding agent in it washout the first time that I used it. would not buy again. March 28, 2016
  • 2016-05-02 T01:30:09.747-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_8EJP2, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.