Skip Content

Outfit,Maintenance close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Outfit, Maintenance

UNIWELD

Price: $824.00 / each

Please sign in or register to access lists

  • Item # 5KH26
  • Mfr. Model # KLT550-4P-TU
  • UNSPSC # 23171529
  • Catalog Page # 3430
  • Shipping Weight 38.45 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemWelding and Cutting Outfit
  • FuelOxygen/Acetylene
  • Cutting AttachmentCA550
  • Torch HandleWH550
  • Pressure RegulatorRSO/RSMC2
  • Welding NozzlesType 17#2
  • Cutting Tips#0
  • IncludesIndustrial Grade Regulators with Easy to Adjust T-handles, WH550 Rear Valve Welding Handle, Welding Tip, Optional MC and R Empty Tanks, Carrying Stand or Rolling Cart for MC or B and R or R40 Tanks, Hose, Flint Lighter and Goggles, MC/R Tank
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.