Skip Content

Fuel Cylinder,Nitrogen,40 Cu Ft close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Fuel Cylinder, Nitrogen, 40 Cu Ft

Price $276.25 / each

Please sign in or register to access lists

Go

Ship to: 06901 (Change)

Go

Invalid Zip Code


STAMFORD branch 093

  • Item # 2CZW8
  • Mfr. Model # N40
  • UNSPSC # 24111802
  • Catalog Page # 3429
  • Shipping Weight 29.9 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFuel Cylinder
  • Flame TypeNitrogen
  • Fuel Capacity40 cu. ft.
  • Bushing TypeCGA 580
  • Overall Height22-1/2"
  • Outside Dia.7"
  • StandardsDOT3AA2015
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

does this come pre charged with nitrogen?

3 months, 4 weeks ago
by
Read all my Q&A
 
Please wait while more information about gotgas is loaded.
Additional information about gotgas could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per Supplier 2czw8 ships empty.
If you need additional information please contact us at 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
3 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about KarenS is loaded.
Additional information about KarenS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-03T19:43:07.639-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2CZW8, prod, sort_default
1 of 1
  • 2015-09-03T19:43:07.641-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2CZW8, prod, sort_default
1 of 1