Skip Content

Grout, 50 lb. Size, Gray Color, Container Type: Bag close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Grout, 50 lb. Size, Gray Color, Container Type: Bag

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 5AFN4
  • Mfr. Model # 307975
  • UNSPSC # 30111606
  • Catalog Page # N/A
  • Shipping Weight 50.57 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Grout
  • Size 50 lb.
  • Container Type Bag
  • Color Gray
  • Flash Point Greater Than 250 Degrees F
  • Temp. Range 40 to 90 Degrees F
  • Dry Time 24 hr.
  • Traffic Hours 24 hr.
  • Application Time 1/2 hr.
  • Setting Time 24 hr.
  • Functional Cure 24 hr.
  • Adheres To Concrete
  • Application For Interior and Exterior Grouting Under Static Loads
  • Characteristics Non-Shrink, Non-Corrosive, Non-Metallic, Covers 0.43 cu. ft.
  • Yield Strength 10,000 psi
  • Meets ASTM C1107
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.