Skip Content

Indoor Enclosed Bulletin Board, Tack, Cedar Board Color, 45" Width, 30" Height close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Indoor Enclosed Bulletin Board, Tack, Cedar Board Color, 45" Width, 30" Height

Price $923.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6LUZ7
  • Mfr. Model # UVDD4530-CEDAR
  • UNSPSC # 44111907
  • Catalog Page # N/A
  • Shipping Weight 55.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

2 lockable doors are mounted on full-length piano hinges. Constructed from recycled plastic lumber that will not rot, splinter, or crack. Interior surface is removable.

View More

Technical Specs

  • Item Enclosed Bulletin Board
  • Board Style Tack
  • Board Material Natural Cork
  • Width 45"
  • Height 30"
  • Frame Material Recycled High-Density Polyethylene
  • Frame Color Cedar
  • Board Color Cedar
  • Number of Doors 2
  • Door Type Swing
  • For Use Outdoor
  • Includes Mounting Guidelines, (2) Keys
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.