Skip Content

Tan Level IIIA Lightweight Helmet, Shell Material: Aramid, Fits Hat Size: X-Large close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Tan Level IIIA Lightweight Helmet, Shell Material: Aramid, Fits Hat Size: X-Large

Price $388.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 29RK83
  • Mfr. Model # PST SC650-IIIA-TNXLG
  • UNSPSC # 46181704
  • Catalog Page # N/A
  • Catalog Group # J0331
  • Shipping Weight 5.0 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Super lightweight helmet provides good head protection for law enforcement and military responders. 4-pt. harness anchored to helmet with ballistic-resistant bolts and adjustable straps.

View More

Technical Specs

  • Item Level IIIA Lightweight Helmet
  • Fits Hat Size X-Large
  • Night Vision Mount No
  • Color Tan
  • Shell Material Aramid
  • Chin Strap Yes
  • Suspension Yes
  • Standards Level IIIA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.