Skip Content

12 gal. Square White Step On Trash Can close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

12 gal. Square White Step On Trash Can

Price $282.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 5LY27
  • Mfr. Model # FGST12EPLWH
  • UNSPSC # 47121702
  • Catalog Page # 1869
  • Catalog Group # F8345
  • Shipping Weight 24.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Step On Trash Can
  • Shape Square
  • Capacity 12 gal.
  • Color White
  • Height 23"
  • Diameter 12"
  • Length 12"
  • Width 12"
  • Top Type Self Closing
  • Material Steel
  • Finish Powder Coated
  • Standards Ul Listed, FM and CSFM Approved
  • Includes Leak Proof Rigid Plastic Liner
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.


Rubbermaid Commercial Defenders® step-on trash can with plastic liner complies with OSHA standards on bloodborne pathogens for the safe containment of infectious waste. This square trash can features a foot pedal for hands-free operation. White powder-coat finish.

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.