Skip Content

38 gal. Architek®, Bronze, Steel, Ash/Trash Can close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

38 gal. Architek®, Bronze, Steel, Ash/Trash Can

Price $2,131.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2KDG6
  • Mfr. Model # FGA38SUABZPL
  • UNSPSC # 47121702
  • Catalog Page # 1676
  • Catalog Group # D0253
  • Shipping Weight 115.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial Architek® ash/trash can is ideal for lobbies and hallways. The ash tray combines durability, modern appeal and functionality for any upscale environment. Heavy-gauge, hot-dipped galvanized, construction, finished with a weatherproof finish. Fire safe, receptacles are suitable for both indoor and outdoor applications.

View More

Technical Specs

  • Item Ash/Trash Can
  • Capacity 38 gal.
  • Color Bronze
  • Material Steel
  • Finish UV Protectant, Powder Coated
  • Top Dia. 24"
  • Height 43"
  • Bottom Dia. 24"
  • Shape Round
  • Top Sand Urn
  • Includes Leak Proof Rigid Plastic Liner and (4) Adjustable Leg Levelers, Stainless Steel Hinged Top Opens For Emptying
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.