Skip Content

 
Carbon Steel Gate Valve, FNPT close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Carbon Steel Gate Valve, FNPT


Technical Specs

  • Item Gate Valve 
  • Connection Type FNPT 
  • Body Material Carbon Steel 
  • Max. Water Pressure 750 psi 
  • Max. Fluid Temp. 500 Degrees F 
Pipe Size
Please Select
Top of Handle to Inlet Center
Please Select
Inlet to Outlet Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • UNITED BRASS WORKS 
Select items to compare View Compare
8 Products
Compare /
Product #
Mfr.
Model #
Pipe Size
Top of Handle to Inlet Center
Inlet to Outlet Length
Price
Qty
Please use Qty box to add item(s) to cart.
296950
1"
10"
3-51/64"

$609.50 / each

Enter location to check availability
Catalog Page #  3609 

Price $609.50 / each

Technical Specs

  • Item Gate Valve
  • Pipe Size 1"
  • Connection Type FNPT
  • Body Material Carbon Steel
  • Top of Handle to Inlet Center 10"
  • Inlet to Outlet Length 3-51/64"
  • Max. Water Pressure 750 psi
  • Max. Fluid Temp. 500 Degrees F
299910
1"
9-1/2"
5-1/2"

$1,268.00 / each

Enter location to check availability
Catalog Page #  3609 

Price $1,268.00 / each

Technical Specs

  • Item Gate Valve
  • Pipe Size 1"
  • Connection Type FNPT
  • Body Material Carbon Steel
  • Top of Handle to Inlet Center 9-1/2"
  • Inlet to Outlet Length 5-1/2"
  • Max. Water Pressure 750 psi
  • Max. Fluid Temp. 500 Degrees F
296958
1-1/4"
10"
3-51/64"

$718.00 / each

Enter location to check availability
Catalog Page #  3609 

Price $718.00 / each

Technical Specs

  • Item Gate Valve
  • Pipe Size 1-1/4"
  • Connection Type FNPT
  • Body Material Carbon Steel
  • Top of Handle to Inlet Center 10"
  • Inlet to Outlet Length 3-51/64"
  • Max. Water Pressure 750 psi
  • Max. Fluid Temp. 500 Degrees F
299912
1-1/4"
9-1/2"
5-1/2"

$1,246.00 / each

Enter location to check availability
Catalog Page #  3609 

Price $1,246.00 / each

Technical Specs

  • Item Gate Valve
  • Pipe Size 1-1/4"
  • Connection Type FNPT
  • Body Material Carbon Steel
  • Top of Handle to Inlet Center 9-1/2"
  • Inlet to Outlet Length 5-1/2"
  • Max. Water Pressure 750 psi
  • Max. Fluid Temp. 500 Degrees F
299913
1-1/2"
10-19/32"
7-51/64"

$1,286.00 / each

Enter location to check availability
Catalog Page #  3609 

Price $1,286.00 / each

Technical Specs

  • Item Gate Valve
  • Pipe Size 1-1/2"
  • Connection Type FNPT
  • Body Material Carbon Steel
  • Top of Handle to Inlet Center 10-19/32"
  • Inlet to Outlet Length 7-51/64"
  • Max. Water Pressure 750 psi
  • Max. Fluid Temp. 500 Degrees F
296966
1-1/2"
12-1/2"
4-1/2"

$848.50 / each

Enter location to check availability
Catalog Page #  3609 

Price $848.50 / each

Technical Specs

  • Item Gate Valve
  • Pipe Size 1-1/2"
  • Connection Type FNPT
  • Body Material Carbon Steel
  • Top of Handle to Inlet Center 12-1/2"
  • Inlet to Outlet Length 4-1/2"
  • Max. Water Pressure 750 psi
  • Max. Fluid Temp. 500 Degrees F
299914
2"
16"
9-13/64"

$1,669.00 / each

Enter location to check availability
Catalog Page #  3609 

Price $1,669.00 / each

Technical Specs

  • Item Gate Valve
  • Pipe Size 2"
  • Connection Type FNPT
  • Body Material Carbon Steel
  • Top of Handle to Inlet Center 16"
  • Inlet to Outlet Length 9-13/64"
  • Max. Water Pressure 750 psi
  • Max. Fluid Temp. 500 Degrees F
296970
2"
18"
4-51/64"

$1,122.00 / each

Enter location to check availability
Catalog Page #  3609 

Price $1,122.00 / each

Technical Specs

  • Item Gate Valve
  • Pipe Size 2"
  • Connection Type FNPT
  • Body Material Carbon Steel
  • Top of Handle to Inlet Center 18"
  • Inlet to Outlet Length 4-51/64"
  • Max. Water Pressure 750 psi
  • Max. Fluid Temp. 500 Degrees F
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More