Skip Content

 
Bronze Gate Valve, FNPT close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Bronze Gate Valve, FNPT

Technical Specs

  • Item Gate Valve 
  • Connection Type FNPT 
  • Body Material Bronze 
  • Max. Water Pressure 385 psi 
  • Max. Fluid Temp. 406 Degrees F 
Pipe Size
Please Select
Top of Handle to Inlet Center
Please Select
Inlet to Outlet Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • UNITED BRASS WORKS 
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Top of Handle to Inlet Center
Inlet to Outlet Length
Price
Qty
Please use Qty box to add item(s) to cart.
293980
1/2"
6"
2-11/16"

$500.50 / each

Enter location to check availability
Catalog Page #  3609 

Price $500.50 / each

Technical Specs

  • Item Gate Valve
  • Pipe Size 1/2"
  • Connection Type FNPT
  • Body Material Bronze
  • Top of Handle to Inlet Center 6"
  • Inlet to Outlet Length 2-11/16"
  • Max. Water Pressure 385 psi
  • Max. Fluid Temp. 406 Degrees F
294000
1/2"
7-31/64"
1-29/64"

$500.50 / each

Enter location to check availability
Catalog Page #  3609 

Price $500.50 / each

Technical Specs

  • Item Gate Valve
  • Pipe Size 1/2"
  • Connection Type FNPT
  • Body Material Bronze
  • Top of Handle to Inlet Center 7-31/64"
  • Inlet to Outlet Length 1-29/64"
  • Max. Water Pressure 385 psi
  • Max. Fluid Temp. 406 Degrees F
293981
3/4"
6-19/32"
3-3/32"

$592.00 / each

Enter location to check availability
Catalog Page #  3609 

Price $592.00 / each

Technical Specs

  • Item Gate Valve
  • Pipe Size 3/4"
  • Connection Type FNPT
  • Body Material Bronze
  • Top of Handle to Inlet Center 6-19/32"
  • Inlet to Outlet Length 3-3/32"
  • Max. Water Pressure 385 psi
  • Max. Fluid Temp. 406 Degrees F
294001
3/4"
7-25/32"
1-21/32"

$626.00 / each

Enter location to check availability
Catalog Page #  3609 

Price $626.00 / each

Technical Specs

  • Item Gate Valve
  • Pipe Size 3/4"
  • Connection Type FNPT
  • Body Material Bronze
  • Top of Handle to Inlet Center 7-25/32"
  • Inlet to Outlet Length 1-21/32"
  • Max. Water Pressure 385 psi
  • Max. Fluid Temp. 406 Degrees F
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More