Skip Content

Paint Marker,Red,PK12 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Paint Marker, Red, PK12

Price $71.65 / pkg. of 12

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1JU82
  • Mfr. Model # 63602
  • UNSPSC # 60121508
  • Catalog Page # 2142
  • Catalog Group # D7946
  • Shipping Weight 0.65 lbs.
Country of Origin VietnamCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPaint Marker
  • ColorRed
  • Tip SizeMedium
  • FeaturesWeatherproof and Fadeproof
How can we improve our Technical Specifications?

Compliance and Restrictions

Details

Paint Markers
Oil-based valve-action pens make glossy, opaque markings on light or dark surfaces.

Alternate Products

Alternate Search Terms


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by Paint viscosity is good and coverage is of good quality however, the Red Color pens are not a "Fire Engine Red" color. They are DARK PINK. No matter how much you mix the pen, it will not be a True Primary RED. Used several of the UNI RED and the results are the same. I contacted SANFORD CORP about the problem. They passed the information onto the MITSUBISHI QA Department. SANFORD accepts returns and will reimburse the purchaser with new product but the color will not be PRIMARY RED no matter what color surface your working with. August 16, 2012
  • 2015-08-29T20:03:46.942-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_1JU82, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.