Waterproof Two-Way Radio, FRS/GMRS close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Waterproof Two-Way Radio, FRS/GMRS

UNIDEN

Technical Specs

  • Item:Waterproof Portable Two Way Radio 
  • Band Type:FRS/GMRS 
  • Number of Channels:22 
  • Frequency:462.55 to 467.71 MHz 
  • Display Type:Backlit LCD 
  • License Required:No for FRS/Yes for GMRS 
Length
Please Select
Width
Please Select
Height
Please Select
Product #LengthWidthHeightAvailabilityPrice Qty
20V7661"2-1/2"4"

Typically in Stock

$104.00 / pkg. of 2

20V7671-1/4"2-3/4"6"

Typically in Stock

$137.85 / pkg. of 2

Adding More Products