Skip Content

FRS/GMRSBacklit LCD Portable Two Way Radio Number of Channels 22 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

FRS/GMRSBacklit LCD Portable Two Way Radio Number of Channels 22

Price $140.65 / pkg. of 2

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 20V767
  • Mfr. Model # GMR5089-2CKHS
  • UNSPSC # 43191510
  • Catalog Page # 2743
  • Shipping Weight 2.2 lbs.
Country of Origin VietnamCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPortable Two Way Radio
  • Band TypeFRS/GMRS
  • Number of Channels22
  • Frequency462.55 to 467.71 MHz
  • Display TypeBacklit LCD
  • License RequiredNo for FRS/Yes for GMRS
  • Length1-1/4"
  • Width2-3/4"
  • Height6"
  • Battery TypeNiMH
  • Analog Codes38
  • Digital Codes104
  • Navigation AidsNo
  • Outdoor Range (Miles)50
  • Channel ScanYes
  • Battery Life10 hr.
  • ColorSilver
  • IncludesAntenna, (2) Radios, (2) Nimh Battery Packs, Dual Charging Cradle with AC Adaptor, (2) Boom Mics, (2) Carabineers
  • FeaturesSubmersible
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

WHAT'S THE RANGE FOR RECEPTION

1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about 65SPECIAL is loaded.
Additional information about 65SPECIAL could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the suppliers website the range is 50 miles. Thank you for using Grainger.com Ask & Answer.
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
I need to have 10 radio all togther so we can call out to are warehouse people. Will this 2way work ?
2 years, 10 months ago
by
Read all my Q&A
 
Please wait while more information about mark106 is loaded.
Additional information about mark106 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
According to the manufacturer, this radio will work with more than 10 radios, however there are only 10 selectable call/ring tone alerts.

Thank you for using Grainger Ask & Answer
2 years, 8 months ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-31T19:59:31.717-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_20V767, prod, sort_default
1 of 1
  • 2015-08-31T19:59:31.720-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_20V767, prod, sort_default
1 of 1