Skip Content

FRS/GMRSBacklit LCD Waterproof Portable Two Way Radio Number of Channels 22 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

FRS/GMRSBacklit LCD Waterproof Portable Two Way Radio Number of Channels 22

Price $106.10 / pkg. of 2

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 20V766
  • Mfr. Model # GMR2838-2CK
  • UNSPSC # 43191510
  • Catalog Page # 2743
  • Shipping Weight 1.8 lbs.
Country of Origin VietnamCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWaterproof Portable Two Way Radio
  • Band TypeFRS/GMRS
  • Number of Channels22
  • Frequency462.55 to 467.71 MHz
  • Display TypeBacklit LCD
  • License RequiredNo for FRS/Yes for GMRS
  • Length1"
  • Width2-1/2"
  • Height4"
  • Battery TypeNiMH
  • Analog Codes38
  • Digital Codes83
  • Navigation AidsNo
  • Outdoor Range (Miles)28
  • Battery Life12 hr.
  • ColorGreen
  • IncludesAntenna, (2) Radios, (2) Nimh Battery Packs, Dual Charging Cradle with AC Adaptor
  • FeaturesKeypad Lock, Waterpoof, Headset Compatible
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA.

Alternate Products

Alternate Search Terms


Rated 5 out of 5 by 2reviewers.
Rated 5 out of 5 by We bought two sets of these for our aircraft operations at Kahului Airport. They are resilient, rain proof, and fairly resilient to 'drop' damage. I would recommend them to anyone looking for a reliable 2 way radio set. August 29, 2014
Rated 5 out of 5 by Perfect for our smal business communications. Just find a clear channel and keep it within a half mile. April 2, 2013
  • 2015-07-29T19:54:31.874-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_20V766, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(5 Questions : 6 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Would this item be compatible with a charger such as item 30ZN53?
2 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about AwesomeEagle is loaded.
Additional information about AwesomeEagle could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Dear Valued Customer,

Yes it comes with dual charging cradle with AC adaptor.
Thank you for using Grainger.com Ask & Answer.
2 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about SherriW is loaded.
Additional information about SherriW could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
I need a headset for this uniden Item # 20v766.
5 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about NinaDiaz is loaded.
Additional information about NinaDiaz could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The accessories for item 20V766 are battery pack 20V768, headset 20V769 & dc adpater 20V770. To order these parts please call 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
5 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about MekoS is loaded.
Additional information about MekoS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
Accesories for item 20V766 is battery pack 20V768, headset 20V769 & dc adapter 20V770. To order these parts please call 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
5 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about MekoS is loaded.
Additional information about MekoS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about DD1787 is loaded.
Additional information about DD1787 could not be loaded.
+2points
2out of 2found this question helpful.
Was this helpful?helpful2unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: more than one person can communicate on the single channel.
Thank you for using Grainger Ask and Answer.
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
 
1 answer

Instructions

The shipment did not include any type of instructions nor data concerning these radios. Would be most helpful to have this available even if on line.
2 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about SPope is loaded.
Additional information about SPope could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger is currently working on adding product literature to our web site. In the mean time please feel free to contact us thru your local branch or by calling 1-800-GRAINGER for copies of product literature.

Thank you for using Grainger Ask and Answer.
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about MichelleS is loaded.
Additional information about MichelleS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

Do these have belt clips on the back

2 years, 8 months ago
by
Read all my Q&A
 
Please wait while more information about Jrfan is loaded.
Additional information about Jrfan could not be loaded.
+3points
3out of 3found this question helpful.
Was this helpful?helpful3unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the information provided on the customers website this unit does include a belt clip.
2 years, 8 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-07-29T19:44:44.292-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_20V766, prod, sort_default
1 of 1
  • 2015-07-29T19:44:44.295-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_20V766, prod, sort_default
1 of 1