Skip Content

FRS/GMRS Backlit LCD Portable Two Way Radio, Number of Channels 15 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

FRS/GMRS Backlit LCD Portable Two Way Radio, Number of Channels 15

Price $56.45 / pkg. of 2

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 20V765
  • Mfr. Model # GMR1636-2C
  • UNSPSC # 43191510
  • Catalog Page # 2488
  • Shipping Weight 1.1 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Radio features a wide range and 22 channels to help keep you connected in virtually any situation.

View More

Technical Specs

  • Item Portable Two Way Radio
  • Band Type FRS/GMRS
  • Output Watts 9
  • Number of Channels 15
  • Frequency 462.55 to 467.71 MHz
  • Display Type Backlit LCD
  • License Required No for FRS/Yes for GMRS
  • FCC Narrow Band Compliant Yes
  • Length 1"
  • Width 2-1/2"
  • Height 2-1/2"
  • Battery Type (3) AAA
  • Navigation Aids No
  • Outdoor Range (Miles) 16
  • Channel Scan Yes
  • Battery Life 8 hr.
  • Color Black
  • Includes Antenna, (2) Radios, AAA Batteries, AC Adaptor with Y Connector
  • Series GMR1636-2C
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.