Skip Content

Analog Orange Backlit LCD Display Mobile Police Scanner, Number of Channels 9000 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Analog Orange Backlit LCD Display Mobile Police Scanner, Number of Channels 9000

Price $359.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 20V759
  • Mfr. Model # BCT15X
  • UNSPSC # 43191510
  • Catalog Page # 2495
  • Shipping Weight 5.55 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Mobile Police Scanner
  • Reception Type Analog
  • Number of Channels 9000
  • Trunking System Yes
  • Display Type Orange Backlit LCD Display
  • Frequency 25 to 512 MHz, 758 to 823 MHz, 849 to 868 MHz, 984 to 960 MHz, 1240 to 1300 MHz
  • Power Source AC Adapter
  • Length 6"
  • Width 7"
  • Height 2"
  • Includes AC Adapter, BearTracker Warning System, Three Wire Harness, Mounting Bracket And Hardware
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.