Skip Content

Handheld Scanner,Analog,9000 Channels close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Handheld Scanner, Analog, 9000 Channels

Price: NA

Item no longer available


  • Item # 20V757
  • Mfr. Model # BC346XT
  • UNSPSC # 43191510
  • Catalog Page # N/A
  • Shipping Weight 1.55 lbs.
Country of Origin Not AvailableCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHandheld Police Scanner
  • Reception TypeAnalog
  • Number of Channels9000
  • Trunking SystemYes
  • Display TypeOrange Backlit LCD Display
  • Frequency25 to 225 MHz, 400 to 512 MHz, 806 to 960 MHz
  • Power SourceAC Adapter or (3)AA Batteries
  • Length2-1/2"
  • Width1"
  • Height4-1/2"
  • IncludesSMA Antenna, Wrist Strap , Belt Clip, BNC External Antenna Adapter, (3)AA NiMH Batteries
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.