Skip Content

FRS/GMRS Backlit LCD Portable Two Way Radio, Number of Channels 22 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

FRS/GMRS Backlit LCD Portable Two Way Radio, Number of Channels 22

Price $86.65 / pair

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 32RT61
  • Mfr. Model # GMR3040-2CKHS
  • UNSPSC # 43191510
  • Catalog Page # N/A
  • Shipping Weight 1.7 lbs.
Country of Origin VietnamCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPortable Two Way Radio
  • Band TypeFRS/GMRS
  • Output Watts1
  • Number of Channels22
  • Frequency462.55 to 467.71 MHz
  • Display TypeBacklit LCD
  • License RequiredNo for FRS/Yes for GMRS
  • FCC Narrow Band CompliantYes
  • Length9-39/64"
  • Width3-13/32"
  • Height11-39/64"
  • Battery TypeNiMH Battery Pack or AAA Alkaline
  • Navigation AidsNo
  • Outdoor Range (Miles)30
  • Channel ScanYes
  • Battery Life10 hr.
  • ColorRed/Black/Blue
  • Includes(2) NiMH Battery Packs, AC Adapter, Charging Cradle, (2) Headset Boom Mics, (2) Belt Clips, (2) Carabiner Clips and Reference Guide
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
4 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about Cottonwood is loaded.
Additional information about Cottonwood could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: Yes they are wired microphones.
Thank you for using Grainger Ask and Answer.
4 months ago
by
Read all my Q&A
 
Please wait while more information about capacity is loaded.
Additional information about capacity could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-06-29T19:43:28.279-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_32RT61, prod, sort_default
1 of 1
  • 2015-06-29T19:43:28.281-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_32RT61, prod, sort_default
1 of 1