Skip Content

Window Washer,Plastic,14 In.W,Green close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Window Washer, Plastic, 14 In.W, Green

Price $22.65 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3U434
  • Mfr. Model # WC350
  • UNSPSC # 47121902
  • Catalog Page # 1673
  • Shipping Weight 0.35 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Window Washer
  • Material Plastic
  • Width 14"
  • Color Green
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
It is not screw on type, it only has one little hole for a clip.
Will the Telescopic Extension Pole, 78-156 In L UNGER Item # 3U443 work?
7 months ago
by
Read all my Q&A
 
Please wait while more information about bjb2276 is loaded.
Additional information about bjb2276 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
3 poles are available.
Grainger part numbers 3u442 3u443 and 3u444 all are telescoping poles...48in or 78 inc or 72 inch
7 months ago
by
Read all my Q&A
 
Please wait while more information about CarolynF is loaded.
Additional information about CarolynF could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

Does this come with a pad?

I am looking at the Unger plastic window washer, item EU434. Does it come with a sleeve or do I need to order separately
11 months ago
by
Read all my Q&A
 
Please wait while more information about Lesue is loaded.
Additional information about Lesue could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
You would order the pad separately and that is item # 3U436. Thank you for using Grainger.com Ask & Answer.
9 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

Does this item include the pad?

I am looking at the Unger plastic window washer, item EU434. Does it come with a sleeve or do I need to order separately?
11 months ago
by
Read all my Q&A
 
Please wait while more information about Lesue is loaded.
Additional information about Lesue could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
You would order the pad separately and that is item # 3U436. Thank you for using Grainger.com Ask & Answer.
9 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-08T19:42:16.077-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3U434, prod, sort_default
1 of 1
  • 2015-09-08T19:42:16.079-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3U434, prod, sort_default
1 of 1