Skip Content

Razor Scraper,Carbon Steel,4 In. W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Razor Scraper, Carbon Steel, 4 In. W

Price $17.73 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1NYH3
  • Mfr. Model # TX100
  • UNSPSC # 47121812
  • Catalog Page # 1863
  • Shipping Weight 0.11 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Knife / Scraper Sub-CategoryScrapers
  • ItemRazor Scraper
  • Blade Type2-Edge Utility
  • Blade Width1-1/2"
  • Blade MaterialCarbon Steel
  • Handle MaterialNylon
  • Handle Length4-1/2"
  • ColorGreen
  • Handle DesignErgonomic
  • No. of Edges2
  • Blade Length1/4"
  • Overall Length4-3/4"
  • IncludesScraper, Spare Blades
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Handheld Scrapers
Use the blunt edge for delicate, uneven floor surfaces and the razor edge for scraping gum, paint, tape, and caked-on dirt off smooth, hard surfaces such as tile floors and windows.
Pro Trim 10
Fits in your hand or pocket. Textured surface and non-slip material for cold and wet conditions. Integrated blade guard locks open or closed for safe storage. Has 2 sharp edges.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.