Skip Content

Squeegee,Green,14 In. L,Rubber close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Squeegee, Green, 14 In. L, Rubber

Price $48.80 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3U428
  • Mfr. Model # VP350
  • UNSPSC # 47121803
  • Catalog Page # 1863
  • Shipping Weight 0.8 lbs.
Country of Origin GermanyCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWindow Washer and Squeegee
  • ColorGreen
  • Blade Length14"
  • Blade StyleSingle Blade
  • Blade MaterialRubber
  • Frame MaterialPlastic
  • Handle Length6"
  • Handle MaterialPlastic
  • For Use WithStainless Steel or Brass Channels
  • IncludesHandle
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Window Squeegees
Unger
VisaVersa®
Washer and squeegee in one is ideal for high window cleaning. Handle included.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
3 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about DavidD is loaded.
Additional information about DavidD could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the suppliers website this squeegee/washer can be used with all Unger poles with a press fit.

The replacement squeegee is Grainger item # 3U431.
The replacement fabric sleeve is Grainger item # 3U436.
There is also an adapter available Grainger item #2RNA5.
3 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
Has staff answer
 
1 answer

Will this fit on 3U444 Extension Pole

Gender: Male
Product used for:: Cleaning windows
Years purchasing from Grainger:: Long Time
3 years, 2 months ago
by
YMCA
Read all my Q&A
 
Please wait while more information about Patman is loaded.
Additional information about Patman could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the suppliers information regarding optional accessories the 3U444 pole will work with this squeegee,
3 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about JeanneK is loaded.
Additional information about JeanneK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-27T19:56:39.215-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3U428, prod, sort_default
1 of 1
  • 2015-07-27T19:56:39.217-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3U428, prod, sort_default
1 of 1