Skip Content

Scraper,4 In. W,Carbon Steel,Nylon close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Scraper, 4 In. W, Carbon Steel, Nylon

Price $20.27 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3U445
  • Mfr. Model # SH00C
  • UNSPSC # 47121812
  • Catalog Page # 1863
  • Shipping Weight 0.4 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Knife / Scraper Sub-CategoryScrapers
  • ItemScraper
  • Blade TypeBlunt
  • Blade Width4"
  • Blade MaterialCarbon Steel
  • Handle MaterialNylon
  • Handle Length4-1/2"
  • ColorGreen
  • Handle DesignErgonomic
  • No. of Edges1
  • Blade Length1"
  • Overall Length7-1/2"
  • IncludesReversible Carbon Steel Blade, Scraper
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

ErgoTec® Scraper
Ergonomic nylon grip.
Handheld Scrapers
Use the blunt edge for delicate, uneven floor surfaces and the razor edge for scraping gum, paint, tape, and caked-on dirt off smooth, hard surfaces such as tile floors and windows.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
9 months ago
by
Read all my Q&A
 
Please wait while more information about MIKECNRE is loaded.
Additional information about MIKECNRE could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
8 Inch is actually the overall length. Per supplier's description: The ErgoTec® Scraper is a comfortable, ergonomic scraper featuring a reversible, tempered 4 inch carbon steel blade with a razor edge for scraping paint and tape as well as a blunt edge for cement or stucco.

A web correction has been requested.
Thank you for using Grainger Ask and Answer.
9 months ago
by
Read all my Q&A
 
Please wait while more information about MichelleS is loaded.
Additional information about MichelleS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year, 8 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The replacement blades are item #3U447. Thank you for using Grainger.com Ask & Answer.
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-03-27T19:43:45.198-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3U445, prod, sort_default
1 of 1
  • 2015-03-27T19:43:45.200-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3U445, prod, sort_default
1 of 1