Skip Content

 
Looped-End Wet Mop close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Looped-End Wet Mop


Technical Specs

  • Sub-CategoryMop Heads 
  • ItemLooped-End Wet Mop 
  • Basic MaterialMicrofiber 
  • Dry Weight8 to 16 oz. 
  • LaunderableYes 
  • Length16" 
  • Width5" 
Color
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
4 Products
Compare /
Product #
Mfr.
Model #
Color
Price
Qty
Please use Qty box to add item(s) to cart.
DM40B
Gray/Blue

$29.05 / each

Enter location to check availability
Damp Flat Mop,16 In,Gray/Blue
Catalog Page #  1844 

Price $29.05 / each

Technical Specs

  • Sub-CategoryMop Heads
  • ItemLooped-End Wet Mop
  • Basic MaterialMicrofiber
  • Dry Weight8 to 16 oz.
  • ColorGray/Blue
  • LaunderableYes
  • Length16"
  • Width5"
DM400
Gray/Green

$13.38 / each

Enter location to check availability
Damp Flat Mop,16 In,Gray/Green
Catalog Page #  1844 

Price $13.38 / each

Technical Specs

  • Sub-CategoryMop Heads
  • ItemLooped-End Wet Mop
  • Basic MaterialMicrofiber
  • Dry Weight8 to 16 oz.
  • ColorGray/Green
  • LaunderableYes
  • Length16"
  • Width5"
DM40R
Gray/Red

$13.38 / each

Enter location to check availability
Damp Flat Mop,16 In,Gray/Red
Catalog Page #  1844 

Price $13.38 / each

Technical Specs

  • Sub-CategoryMop Heads
  • ItemLooped-End Wet Mop
  • Basic MaterialMicrofiber
  • Dry Weight8 to 16 oz.
  • ColorGray/Red
  • LaunderableYes
  • Length16"
  • Width5"
DM40Y
Gray/Yellow

$13.38 / each

Enter location to check availability
Damp Flat Mop,16 In,Gray/Yellow
Catalog Page #  1844 

Price $13.38 / each

Technical Specs

  • Sub-CategoryMop Heads
  • ItemLooped-End Wet Mop
  • Basic MaterialMicrofiber
  • Dry Weight8 to 16 oz.
  • ColorGray/Yellow
  • LaunderableYes
  • Length16"
  • Width5"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More