Skip Content

 
Duster close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Duster


Technical Specs

  • ItemDuster 
  • Handle MaterialPlastic 
Head Material
Please Select
Length
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
4 Products
Compare /
Item #
Mfr.
Model #
Head Material
Length
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
16967
Microfiber
15"

$37.50 / each

Duster,Microfiber,15 in.,Blue
Catalog Page #  NA

Price $37.50 / each

Technical Specs

  • ItemDuster
  • Head MaterialMicrofiber
  • Handle MaterialPlastic
  • Length15"
16968
Microfiber
16"

$37.90 / each

Duster,16 In,Microfiber
Catalog Page #  NA

Price $37.90 / each

Technical Specs

  • ItemDuster
  • Head MaterialMicrofiber
  • Handle MaterialPlastic
  • Length16"
PFD7G
Microfiber
30"

$11.97 / each

Flat Duster,30 In,Microfiber
Catalog Page #  1850 

Price $11.97 / each

Technical Specs

  • ItemDuster
  • Head MaterialMicrofiber
  • Handle MaterialPlastic
  • Length30"
COBW0
Poly Fiber
11"

$14.30 / each Offer Ends 04/30/15

Cobweb Duster ,11 In,Poly Fiber
Catalog Page #  1850 

Sale Price $14.30 / each Offer Ends 04/30/15

Price $16.82 / each

Technical Specs

  • ItemDuster
  • Head MaterialPoly Fiber
  • Handle MaterialPlastic
  • Length11"