Skip Content

 
Duster Sleeve close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Duster Sleeve

Technical Specs

  • Item Duster Sleeve 
Material
Please Select
Color
Please Select
For Use With
Please Select
Length
Please Select
Width
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Material
Color
For Use With
Length
Width
Price
Qty
Please use Qty box to add item(s) to cart.
MMSLG
Microfiber
Gray
5DUU0, 5DUU5
6"
14"

$10.01 / each

Enter location to check availability
Catalog Page #  1659 

Price $10.01 / each

Technical Specs

  • Item Duster Sleeve
  • Material Microfiber
  • Color Gray
  • For Use With 5DUU0, 5DUU5
  • Length 6"
  • Width 14"
14420
Nonwoven Polypropylene
White
4GU50
25"

$2.00 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Clearance Price $2.00 / pkg. of 10

Price $8.02 / pkg. of 10

Technical Specs

  • Item Duster Sleeve
  • Material Nonwoven Polypropylene
  • Color White
  • For Use With 4GU50
  • Length 25"
DS50Y
Nonwoven Polypropylene
White
5DUU0, 5DUU6
18"
7"

$52.80 / pkg. of 50

Enter location to check availability
Catalog Page #  1659 

Price $52.80 / pkg. of 50

Technical Specs

  • Item Duster Sleeve
  • Material Nonwoven Polypropylene
  • Color White
  • For Use With 5DUU0, 5DUU6
  • Length 18"
  • Width 7"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms