Skip Content

Cobweb Duster ,11 In,Poly Fiber close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cobweb Duster , 11 In, Poly Fiber

Price $16.82 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6DTG5
  • Mfr. Model # COBW0
  • UNSPSC # 21101802
  • Catalog Page # 1850
  • Shipping Weight 0.35 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDuster
  • Head MaterialPoly Fiber
  • Length11"
  • Handle MaterialPlastic
  • ColorGray
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Dusting tool feature 54" plastic handles, and are compatible with Poly/Cotton sleeve.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about Buduski is loaded.
Additional information about Buduski could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The threads on the end of this duster are standard ACME threads. It will work with extension pole 3U442, 3U444, and 3U445.

Thank you for using Grainger Ask & Answer.
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about Stix is loaded.
Additional information about Stix could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
Field of Industry:: Maintenance Tech
Product used for:: Cleaning vents
Years purchasing from Grainger:: 6
2 years, 10 months ago
by
Read all my Q&A
 
Please wait while more information about Gabbie is loaded.
Additional information about Gabbie could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The manufacturer has changed the color of this brush from green to gray. There extension poles listed on Grainger.com under the accessories tabs for this brush.
2 years, 10 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
-6points
0out of 6found this answer helpful.
Was this helpful?helpful0unhelpful6
  • 2015-05-02T20:14:12.869-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6DTG5, prod, sort_default
1 of 1
  • 2015-05-02T20:14:12.871-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6DTG5, prod, sort_default
1 of 1