Skip Content

 
22" Floor Squeegee close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

22" Floor Squeegee

UNGER


Technical Specs

  • ItemFloor Squeegee 
  • Blade Length22" 
Color
Please Select
Blade Material
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Color
Blade Material
Availability
Price
Qty
PM55A
Black/White
Rubber

$26.70 / each

Floor Squeegee,Black/White,22 In.,Rubber
Catalog Page #  NA

Price: $26.70 / each

Technical Specs

  • ItemFloor Squeegee
  • ColorBlack/White
  • Blade Length22"
  • Blade MaterialRubber
MW550
Silver Metallic
Foam Rubber

$18.53 / each

Floor Squeegee,Silver,22 In.,Foam Rubber
Catalog Page #  NA

Price: $18.53 / each

Technical Specs

  • ItemFloor Squeegee
  • ColorSilver Metallic
  • Blade Length22"
  • Blade MaterialFoam Rubber