Skip Content

 
18" Window Squeegee close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

18" Window Squeegee

UNGER


Technical Specs

  • ItemWindow Squeegee 
  • Blade Length18" 
Color
Please Select
Blade Material
Please Select
Select items to compareView Compare
4 Products
Compare /
Item #
Mfr.
Model #
Color
Blade Material
Availability
Price
Qty
EN450
Black
Aluminum

$69.80 / each

Squeegee,Black,18 In. L,Aluminium
Catalog Page #  NA

Price: $69.80 / each

Technical Specs

  • ItemWindow Squeegee
  • ColorBlack
  • Blade Length18"
  • Blade MaterialAluminum
12977
Black/Silver
Rubber

$25.75 / each

Squeegee,Black/Silver,18 In. L,Rubber
Catalog Page #  1833 

Price: $25.75 / each

Technical Specs

  • ItemWindow Squeegee
  • ColorBlack/Silver
  • Blade Length18"
  • Blade MaterialRubber
ES450
Green
Rubber

$30.30 / each

Squeegee,Green,18 In. L,Rubber
Catalog Page #  NA

Price: $30.30 / each

Technical Specs

  • ItemWindow Squeegee
  • ColorGreen
  • Blade Length18"
  • Blade MaterialRubber
12979
Yellow
Rubber

$23.56 / each

Squeegee,Yellow,18 In. L,Rubber
Catalog Page #  1833 

Price: $23.56 / each

Technical Specs

  • ItemWindow Squeegee
  • ColorYellow
  • Blade Length18"
  • Blade MaterialRubber

Alternate Search Terms