Skip Content

Industrial Handheld Light,LED,Yellow close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Industrial Handheld Light, LED, Yellow

Price $248.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 30KE44
  • Mfr. Model # 12334
  • UNSPSC # 39111702
  • Catalog Page # N/A
  • Shipping Weight 1.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Industrial Handheld Flashlight
  • Rechargeable Yes
  • Lamp Type LED
  • Battery Size CR123A
  • Number of Batteries 1
  • Batteries Included Yes
  • Battery Burn Time 4 hr.
  • Length 4.60"
  • Lumens 90
  • Focus Fixed
  • Lamp Life 50,000 hr.
  • Body Color Yellow
  • Body Material ABS Plastic
  • Body Dia. 1.40"
  • Switch Type Click Switch
  • Lens Material Polycarbonate
  • Safety Rating Class 1, 2, 3 Div. 2 Groups A-D, F, G
  • Safety Rated Yes
  • Battery Type Lithium-Ion
  • Beam Distance 152m
  • Impact Resistance Yes
  • Water Penetration Rating IPX8
  • Light Output Modes High
  • Weight with Batteries 3.60 oz.
  • Replacement Lamp 12810
  • Standards UL
  • Drop Rating 2m
  • Manufacturers Warranty Length Limited Lifetime
  • Includes Helmet Clip, Charging Cradle, AC Power Cord
  • Green Environmental Attribute Product is Rechargeable
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.