Skip Content

Industrial Mini Flashlight,LED,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Industrial Mini Flashlight, LED, Black

Price $248.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 30KE43
  • Mfr. Model # 12335
  • UNSPSC # 39111702
  • Catalog Page # N/A
  • Shipping Weight 1.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Industrial Mini Flashlight
  • Flashlight Grade Industrial
  • Safety Rated Class I, Div. 2
  • Lamp Type LED
  • Battery Size CR123A
  • Number of Batteries 1
  • Batteries Included Yes
  • Battery Burn Time 4 hr.
  • Length 4.60"
  • Body Dia. 1.40"
  • Lumens 90
  • Lumens Range 50 to 99
  • Run Time on High Setting 4 hr.
  • Maximum Lumens Output 90
  • Lamp Life 50,000 hr.
  • Body Color Black
  • Body Material ABS Plastic
  • Switch Type Click
  • Lens Material Polycarbonate
  • Safety Rating Class I, II, III, Div. 2, Groups A-D, F, G
  • Beam Distance 152m
  • Impact Resistance Yes
  • Light Output Modes High
  • Water Penetration Rating IPX8
  • Standards UL
  • Battery Type Lithium-Ion
  • Drop Rating 2m
  • Rechargeable Yes
  • Manufacturers Warranty Length Limited Lifetime
  • Green Environmental Attribute Product is Rechargeable
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.