Skip Content

 
Handheld Flashlight, Xenon close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Handheld Flashlight, Xenon


Technical Specs

  • ItemHandheld Flashlight 
  • Lamp TypeXenon 
  • Body MaterialABS 
  • Battery Size
  • Lumens53 
  • Length8-3/4" 
Body Color
Please Select

Your Filters:

Clear All
SG_Brand
  • UNDERWATER KINETICS 
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Body Color
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
22009
Black

$48.40 / each

Flashlight,Xenon,Black,53 L,C
Catalog Page #  NA

Price $48.40 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeXenon
  • Body MaterialABS
  • Battery SizeC
  • Lumens53
  • Length8-3/4"
  • Body ColorBlack
22016
Yellow

$48.05 / each

Flashlight,Xenon,Yellow,53 L,C
Catalog Page #  NA

Price $48.05 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeXenon
  • Body MaterialABS
  • Battery SizeC
  • Lumens53
  • Length8-3/4"
  • Body ColorYellow