Skip Content

 
Handheld Flashlight, LED close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Handheld Flashlight, LED

UNDERWATER KINETICS


Technical Specs

  • ItemHandheld Flashlight 
  • Lamp TypeLED 
  • Body MaterialABS 
  • Battery SizeAA 
  • Lumens77/35 
  • Length6-3/4" 
Price:$80-$90 
Body Color
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Body Color
Availability
Price
Qty
14502
Black

$87.80 / each

Flashlight,LED,Black,77/35 L,AA
Catalog Page #  NA

Price: $87.80 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeLED
  • Body MaterialABS
  • Battery SizeAA
  • Lumens77/35
  • Length6-3/4"
  • Body ColorBlack
14506
Yellow

$87.80 / each

Flashlight,LED,Yellow,77/35 L,AA
Catalog Page #  NA

Price: $87.80 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeLED
  • Body MaterialABS
  • Battery SizeAA
  • Lumens77/35
  • Length6-3/4"
  • Body ColorYellow