Skip Content

Tactical Rifle Case,41 In.,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Tactical Rifle Case, 41 In., Black

Price $38.90 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 36P205
  • Mfr. Model # 52141
  • UNSPSC # 46101801
  • Catalog Page # N/A
  • Shipping Weight 2.05 lbs.
Country of Origin VietnamCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemGun Case
  • TypeRifle Case
  • ColorBlack
  • Length (In.)43
  • Width (In.)10
  • Number of Pockets (Outside)7
  • ClosureZipper
  • For Use WithAR15/M4
  • FeaturesFull-length Zipper Opens Case Out Flat for Better Access. Tab and Loop Can Lock Bag Open. Adjustable Web Shoulder Strap. Zippered Accessory Pouch for Storage. Five Magazine Pouches. Quick Access Center Pocket.
  • IncludesGun Case
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Protect and secure firearms with this durable case. Features quick-access center pocket with hook-and-loop closure. Designed with full-length zipper to open case out flat with tab-and-loop for locking. Protective inner flap keeps the firearm's weight off zipper. Wraparound web carrying handles add strength and adjustable web shoulder straps allow easy portability. Large zippered accessory pouch. Has 5 magazine pouches with hook-and-loop closures. Double-stitched 600 denier woven fabric.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.