Skip Content

Suspenders,L/XL,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Suspenders, L/XL, Black

Price $40.30 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 36P227
  • Mfr. Model # 91204
  • UNSPSC # 24111507
  • Catalog Page # N/A
  • Shipping Weight 0.61 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSuspenders
  • SizeL/XL
  • ColorBlack
  • MaterialNylon
  • Chest Size (In.)42" and Up
  • Length (In.)1.5
  • Width (In.)10
  • For Use WithDuty Belt
  • FeaturesTransfers The Weight of The Duty Rig From Your Hips to Your Shoulders to Prevent Lower Back Injuries. Has Fully Adjustable Front and Rear, with A Special Cross Piece In Back That Adjusts As You Move. Has A Break Away Snap Design That Helps Defeat Grabbing. Fits 42" and Up Chest (Model 9120 4)
  • IncludesSuspenders
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Fully adjustable nylon suspenders transfer the weight of your duty rig from your hips to your shoulders to help prevent lower back injuries. A special crosspiece in the back moves with you to keep you comfortable. A breakaway snap design helps defeat grabbing.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.