Skip Content

Modular Entry Vest,Universal,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Modular Entry Vest, Universal, Black

Price $160.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 36P343
  • Mfr. Model # 7702220
  • UNSPSC # 46181507
  • Catalog Page # N/A
  • Shipping Weight 2.45 lbs.
Country of Origin PhilippinesCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemModular Entry Vest
  • SizeUniversal
  • ColorBlack
  • MaterialLightweight Mesh and Tactical Nylon
  • Fits Chest SizeUp to 72" Girth
  • Closure TypeZipper and Buckles
  • FeaturesMOLLE Attachments On Front and Back for Attaching Modular Accessory Pouches, Hydration Compatible.
  • IncludesVest

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Throw-over universal-size vest is made from lightweight mesh and tactical nylon with zipper and buckle-closures and side and front straps that adjust to accommodate girths up to 72". Modular accessory pouches (sold separately) can be easily secured on front and back with MOLLE attachments to expand vest functionality. Padded shoulders grip butt stocks to help steady aim and protect against recoil, while 2 zippered interior pockets keep first aid supplies and other small gear close at-hand. Features an internal hydration bladder pouch. (Bladder sold separately.) ID patches can be be easily attached and removed with hook-and-loop attachments on front and back.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.