Skip Content

Magazine Pouches,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Magazine Pouches, Black

Price $43.95 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 36P224
  • Mfr. Model # 74362
  • UNSPSC # 24111507
  • Catalog Page # N/A
  • Shipping Weight 0.4 lbs.
Country of Origin Philippines Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Cases have padded, reinforced flaps with a snap closure, and a nylon stiffener that makes them easy to open and helps them keep their shape after being used. The soft, molded belt loop fits belts up to 2-1/4"W. Hardened, rigid inserts on the front, bottom, and sides for maximum protection. Separate compartments let you get a good grip on the magazine and help keep you from fumbling around in situations where quick action is necessary. Designed to be worn horizontally or vertically.

View More

Technical Specs

  • Item Magazine Pouches
  • Color Black
  • Material Nylon
  • Length (In.) 2
  • Width (In.) 6
  • Closure Snap
  • For Use With 9mm,.40 S&W,10mm and .45ACP
  • Features Divided Style Has Separated Pockets for Magazines, with Molded Inserts and Internal Tensioning Devices. High Quality Cases Hold Magazines Firmly In A Molded Insert to Protect The Magazine. Internal Tensioning Device Retains Magazines Even When Flap Is Unsnapped. Back of All Cases Padded for Comfort. Padded, Reinforced Flaps Protect Magazine; Design Has Nylon Stiffener Tab for Easier Opening. Rounded Flaps with Snap Closures; No-Glare,No-Wear Snaps
  • Holds Magazines
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.