Skip Content

Mag Case,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Mag Case, Black

Price $49.45 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 36P229
  • Mfr. Model # 7702460
  • UNSPSC # 24111507
  • Catalog Page # N/A
  • Shipping Weight 0.4 lbs.
Country of Origin PhilippinesCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMag Case
  • ColorBlack
  • MaterialNylon
  • Length (In.)2
  • Width (In.)5
  • ClosureHook and Loop
  • For Use WithM4/M16 Mags, Grenades and Flashbangs
  • FeaturesHolds Three M4/M16 Magazines. Fast Flap Works with Mag Pulls. Hook and Loop Closure. Molle Compatible. Can Be Mounted or Worn On 1-3/4" and 2" Belts. Single Magazine Pouch Also Holds Two MP-5 Mags. Triple Magazine Pouch, Single Flap Allows Access to All Three Magazines At One Time.
  • IncludesCase
  • HoldsMagazines
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

In the heat of battle, when you need to reload, there is no time to fumble for your extra ammo. This durable pouch securely holds three 30-round M4M16 clips and gives you easy access with a single flap. An elastic retention band keeps spare mags secure when the first mag is removed. Also can be used to carry grenades and flashbangs.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.