Skip Content

PDA Style Holster,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

PDA Style Holster, Black

Price $12.83 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 36P218
  • Mfr. Model # 64003
  • UNSPSC # 46101801
  • Catalog Page # N/A
  • Shipping Weight 0.3 lbs.
Country of Origin VietnamCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHolster bag
  • TypePDA Style
  • ColorBlack
  • Length (In.)6
  • Width (In.)4
  • ClosureHook & Loop
  • FitsSmall Pistols
  • For Use WithRuger LCP, KaHR, P380, Taurus 738TCP (Six Shot), Magnum ResearchME 350
  • FeaturesA Discreet Carrier That Looks Like A Typical Pda/cell Phone Carrier. Clips Easily to Your Belt. Soft Interior Won't Scratch Your Pistol.
  • IncludesHolster
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 months, 4 weeks ago
by
Read all my Q&A
 
Please wait while more information about rickmo is loaded.
Additional information about rickmo could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
You will need to measure your 9mm, the PDA Holster dimensions are 1"D x 4"H x 5"W.

Thank You,
2 months, 4 weeks ago
by
Read all my Q&A
 
Please wait while more information about Uncle Mike's is loaded.
Additional information about Uncle Mike's could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
3 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about kendra is loaded.
Additional information about kendra could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
It looks like the 380 Firestorm will be a little large for the PDA Holster. The PDA Holster measures 1"D X 4"H X 5"W. You may look at the Uncle Mike's Day Timer Holster which measures 1.5"D X 8"H X 6"W.

Thank You,
3 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about Uncle Mike's is loaded.
Additional information about Uncle Mike's could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Item # 36P218
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about divebug is loaded.
Additional information about divebug could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This holster clips easily to your belt.

Thank you for using Grainger Ask & Answer
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-29T19:41:07.630-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_36P218, prod, sort_default
1 of 1
  • 2015-07-29T19:41:07.684-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_36P218, prod, sort_default
1 of 1