Skip Content

Holster,RH,Walther P99/SW99 FS and Comp close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Holster, RH, Walther P99/SW99 FS and Comp

Price: NA

Item no longer available


  • Item # 36P290
  • Mfr. Model # 56291
  • UNSPSC # 46101801
  • Catalog Page # N/A
  • Shipping Weight 0.6 lbs.
Country of Origin PhilippinesCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHolster
  • HandRight
  • Weapon ModelWalther P99/SW99 Full Size and Compact
  • Size29
  • MaterialKydex
  • ColorBlack
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Holster paddles sit comfortably against your hip and are vented to improve air circulation and reduce perspiration, so that you can wear them all day long in extended operations. Include an adjustable thumb break and tension screw to meet the requirements of certain agencies and municipalities.

• Reduced lead edge gives you a faster, easier draw
• Includes paddle and belt loop accessories


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.