Skip Content

Compact Firearms Case,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Compact Firearms Case, Black

Price $30.10 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 36P203
  • Mfr. Model # 52103
  • UNSPSC # 46101801
  • Catalog Page # N/A
  • Shipping Weight 1.9 lbs.
Country of Origin VietnamCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemGun Case
  • TypeCompact Firearms
  • ColorBlack
  • Length (In.)23-1/2
  • Width (In.)13
  • Number of Pockets (Outside)3
  • ClosureZipper
  • For Use WithCompact Firearms
  • FeaturesHeavy Duty Case Designed Specifically for Compact Firearms. Case Opens At End to Insert Gun Barrel First. Two Zippered Sleeves for Storage of Extra Barrels, Cleaning Rods or Suppressor. One Small Hook and Loop Pouch for Additional Storage.
  • IncludesGun Case
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

The perfect sized case for sportsmen, hunters, competitive shooters, and others who need storage for interchangeable barrels. Features 2 zippered sleeves and 1 small pouch for additional storage.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.