Skip Content

Double Glove Pouch,Black,Nylon close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Double Glove Pouch, Black, Nylon

Price $24.93 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 23XY48
  • Mfr. Model # 88961
  • UNSPSC # 24111507
  • Catalog Page # N/A
  • Shipping Weight 0.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Snap-close flaps have a rigid nylon stiffener that helps them keep their shape so that, time after time, they remain easy to open. Can be worn with belts up to 2-1/4"W. Keep gloves right on your duty belt so that you don't have to search for them when you need to handle evidence or biohazards. Double Glove Pouch has a fold-up design and holds 2 pair of gloves. Single Glove Pouch holds one pair of gloves. Kodra® Nylon construction.

View More

Technical Specs

  • Item Double Glove Pouch
  • Color Black
  • Material Nylon
  • Length (In.) 3-1/2
  • Width (In.) 4
  • Number of Pockets (Inside) 2
  • Number of Pockets (Outside) 1
  • Closure Snap
  • Fits Latex Gloves
  • For Use With Latex Gloves
  • Features Made of Nylon, Laminated to 1/8" Closed-Cell Foam Core and Knit Interior to Prevent Snagging Gloves. Double Pouch with Fold-up Design Has Two Pockets for Standard Latex Gloves. Fits Belts Up to 2-1/4".
  • Includes Glove Case
  • Holds Latex Gloves
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.