Skip Content

Cross Draw Entry Vest,Universal,OD Green close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cross Draw Entry Vest, Universal, OD Green

Clearance Price $56.94 / each

Price $217.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 36P340
  • Mfr. Model # 7702211
  • UNSPSC # 46181507
  • Catalog Page # N/A
  • Shipping Weight 3.4 lbs.
Country of Origin PhilippinesCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCross Draw Entry Vest
  • SizeUniversal
  • ColorOD Green
  • MaterialLightweight Mesh and Tactical Nylon
  • Fits Chest SizeUp to 72" Girth
  • Number of Pockets (Outside)6
  • Closure TypeBuckles
  • FeaturesA Universal Holster That Accommodates Most Duty Pistols with or without Tactical Lights, Two Horizonal Magazine Pouches, (3) M4/M16 Pouches Holds Six Magazines, (1) Utility Pouch, Hydration Compatible.
  • IncludesVest
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Lightweight mesh/tactical nylon throw-over vest is designed to be worn by either tactical officers or by road patrol officers responding to a rapid response shooting call. A universal holster accommodates most duty pistols; three M4M16 pouches hold 6 magazines, and 2 horizontal magazine pouches keep additional ammo close at-hand. Features 2 zippered inside pockets to hold documents, first aid supplies, or other small gear; an additional inside pouch holds a hydration bladder (sold separately). MOLLE attachments provide simple connections for optional accessories, while organizational patches can be adhered with simple hook-and-loop attachments. Side and front straps adjust to accommodate girths up to 72". Quick-release buckles provide easy on and off.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.