Skip Content

Plate Carrier Vest,Universal,OD Green close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Plate Carrier Vest, Universal, OD Green

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 36P350
  • Mfr. Model # 7702616
  • UNSPSC # 46151504
  • Catalog Page # N/A
  • Shipping Weight 4.1 lbs.
Country of Origin Philippines Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Lightweight mesh/tactical nylon plate carrier holds 10" x 12" Level IV chest plates on front and back (plates not included), and can be used with the included cummerbund, for extremely flexible and stable supplemental side armor protection when needed. Cummerbund's internal pockets can, alternately, be used to expand vest functionality by providing additional quick storage for small items. Turn vest shoulder straps around to accommodate a rifle buttstock.

View More

Technical Specs

  • Item Plate Carrier Vest
  • Size Universal
  • Material Nylon
  • Closure Type Buckles
  • Color OD Green
  • Width 17"
  • Length 14"
  • Height 3-1/2"
  • For Use With Chest Plates
  • Features An Extremely Flexible and Stable Load Bearing Platform, Holds 10x12 Level IV Plates, Cummerbund Panels Feature Internal Pockets for Supplemental Side Armor or Quick Storage, Can Turn Shoulder Straps Around to Accommodate Rifle Buttstock.
  • Includes Vest
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.