Skip Content

Duy Belt,Inner,S close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Duy Belt, Inner, S

Price $23.77 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 36P262
  • Mfr. Model # 87811
  • UNSPSC # 46182306
  • Catalog Page # N/A
  • Shipping Weight 0.3 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDuy Belt
  • TypeInner
  • SizeS
  • Width1-1/2"
  • MaterialNylon
  • ColorBlack
  • FeaturesEven More Stability for When You Carry Extra Gear. Double Layer 1-1/2" Nylon Web with Bound Edges and Hook and Loop Adjustments. Full Length Hook and Loop On The Outer Surface That Mates to Hook and Loop On Our Duty Belts. Reversible for Administrative Wear

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Double-layer 1-1/2"W nylon web belt provides additional stability for carrying extra gear. Bound edges improve comfort and durability. Full-length hook-and-loop outer surface. Reversible for administrative wear. Hook-and-loop size adjustment provides custom fit and outstanding comfort.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.